Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3830 |
1263B0X |
Manufacturer Number |
3830 |
1263-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007790405 |
00032664307003 |
Weight per package |
0.3672 (lbs/each) |
0 |
Description |
3830 STR Blade Recp TT30 2P 3W 30A 125V
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
1263B0X Recp Single Flush 30A 125V 2P3W BK
Power Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.29 (Each) |
$14.88 (Each) |
Carton/Reel |
$14.29 (1 Each) |
$14.88 (1 Each) |
Standard Packaging/Reel |
$357.14 (25 Each) |
$372.00 (25 Each) |
|
amperage rating |
30 |
- |
connection |
Wire Ground |
- |
Current Rating |
30 A |
30 A |
Material |
Thermoplastic |
Glass Reinforced Nylon |
Number of Wires |
3 |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 V ac |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
1.9 in |
- |
|
Additional Information |
- |
NAFTA Compliant; Application Commercial; Used On Copper/Aluminum Wire; Packaging Type Box |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
STR BLADE RECP TT30 2P 3W 30A 125V |
RECP SINGLE FLUSH 30A 125V 2P3W BK |
extra long description |
P&S 3830 STR BLADE RECP TT30 2P 3W |
SINGLE, HEAVY DUTY TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BROWN COLOR; NEMA TT-30R CONFIGURATION; 3 WIRE(S); UL 498/E15012, CSA C22.2, NOM 426 APPROVAL; 125 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 30 AMP CURRENT RATING; GROUNDING; 2 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; PACKAGING TYPE BOX; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 3.88 INCH LENGTH X 2.94 INCH WIDTH X 2.25 INCH HEIGHT; MATCHING PLUG S83 |
Features |
Straight Blade Receptacle 2pole 3wire 30amp 125v |
Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Power Receptacle, 30 A, 125 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant |
Product Type |
STR Blade Recp TT30 2P 3W 30A 125V |
Straight Blade Power Receptacle |
Short Description |
30 A, 125 V, Straight Blade Receptacle, Black |
30 A, 125 VAC, Power Receptacle, Brown |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
With Zinc Plated Heavy Gauge Steel Mounting Strap |
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
Wire Ground |
- |
Ground Type |
- |
GROUNDING |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 ct |
1 ct |
Receptacle Type |
Straight Blade |
Power |
Resistance Properties |
Arc Resistant |
Corrosion Resistant |
Standards Met |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
UL Listed;CSA c22.2;Listed to UL 498 File no. E15058;NAFTA Complaint;RoHS Complaint |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
3830 |
1263-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Straight Blade Receptacle |
SINGLE |
|
|
|
Application |
Recreational Vehicles |
Residential |
Approval |
- |
UL 498, CSA C22.2 |
Configuration |
- |
TT-30R |
Mounting |
WALL |
FLUSH |
nema rating |
TT-30 |
TT-30R |
standard |
UL 498 |