Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
LW12 |
12LWZJ |
Manufacturer Number |
LW12 |
12LWZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161801 - Locking washers
|
31161801 - Locking washers
|
UPC/EAN/GTIN |
00781002310457 |
00705591962941 |
Weight per package |
0.014 (lbs/each) |
0.0127 (lbs/each) |
Description |
LW12 1/2'' Lock Washer
Lock Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Drive Size, 1/2 In Inside, 0.01 LB
|
12LWZJ 1/2 Split Lock Washer Zinc
Split Lock Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 0.125 In Thickness, 1/2 In Inside, 0.869 In Outside Diameter, 1.27 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.10 (Each) |
$0.11 (Each) |
Carton/Reel |
$9.79 (100 Each) |
$11.00 (100 Each) |
Standard Packaging/Reel |
$9.79 (100 Each) |
$264.00 (2400 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/2 in (ID) |
1/2 in (ID) |
Thickness |
- |
0.125 in |
|
Description |
1/2'' LOCK WASHER |
1/2 SPLIT LOCK WASHER ZINC |
extra long description |
DOTTIE LW12 1/2" Lock Washers Zinc |
PECO 12LWZJ 1/2 SPLIT LOCK WASHER Z |
Features |
Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox(TM) Up to 2 IN |
- |
Long Description |
Lock Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Drive Size, 1/2 in Inside, 0.01 lb |
Split Lock Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 0.125 in Thickness, 1/2 in Inside, 0.869 in Outside Diameter, 1.27 lb |
Product Type |
Lock Washer |
1/2 Split Lock Washer Zinc 96294 |
Short Description |
Lock Washer, Steel, Zinc Plated, 1/2 in (ID) |
Split Lock Washer, Steel, Zinc Plated, 1/2 in (ID) |
Special Features |
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN |
- |
|
Drive Size |
1/2 in |
- |
Inside Diameter |
1/2 in |
1/2 in |
outside diameter |
- |
0.869 in |
package quantity |
100 CT |
6 PK/CT;100 PK |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
LW12 |
12LWZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
LOCK WASHER |
WASHER |
|
|
|
Application |
Screws, Bolts, General Use |