Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
Steel City |
Catalog Number |
12RCZJ |
RC3 |
Manufacturer Number |
12RCZJ |
RC 3 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
30101804 - Steel channels
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00705591962385 |
00785991503265 |
Weight per package |
0.059 (lbs/each) |
1.16 (lbs/each) |
Description |
12RCZJ 1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 1-1/4 In Length, Zinc, 1/2 In - 13 Thread Size, 0.5 In Diameter, Hex Drive, 1.26 In Thickness, 0.722 In Outside Diameter, 2.95 LB/Ea
|
RC3 3" Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.76 (Each) |
$29.32 (Each) |
Carton/Reel |
$38.00 (50 Each) |
$733.00 (25 Each) |
Standard Packaging/Reel |
$228.00 (300 Each) |
$733.00 (25 Each) |
|
Material |
Steel |
Malleable Iron |
|
|
Diameter |
0.5 in |
- |
Length |
1-1/4 in |
- |
Size |
- |
3 |
Thickness |
1.26 in |
- |
Width |
0.5 |
- |
|
Description |
1/2-13 (1-1/4 LONG) HEX ROD COUPLING NUT ZINC |
3" BEAM CLAMP |
extra long description |
PECO 12RCZJ 1/2-13(1-1/4LNG) HXROD |
ABB RC 3 RC BEAM CLP COND SZ 3IN MA |
Long Description |
Coupling Nut, Steel, Hex Head, 1-1/4 in Length, Zinc, 1/2 in - 13 Thread Size, 0.5 in Diameter, Hex Drive, 1.26 in Thickness, 0.722 in Outside Diameter, 2.95 lb/EA |
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam |
Product Type |
Coupling Nut |
RC Beam CLP Cond SZ 3IN Mall Iron |
Short Description |
Coupling Nut, Steel, 1-1/4 in L |
- |
|
Drive Type |
Hex |
- |
gauge |
13 |
- |
Head Style |
Hex |
- |
outside diameter |
0.722 in |
- |
package quantity |
50 JR |
- |
Standards Met |
ANSI/ASME B18.2.2 |
- |
Thread Size |
1/2 in - 13 |
- |
|
Brand |
Peco Fasteners, Inc. |
Steel City / Spring Steel Fasteners |
Manufacturers Part Number |
12RCZJ |
RC-3 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Rod Coupling |
Beam Clamps |
|
|
|
Application |
- |
For use with conduit or pipe |