Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
12X2HLBZJ |
LAG122 |
Manufacturer Number |
12X2HLBZJ |
LAG122 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161608 - Lag bolts
|
31161520 - Hexagonal head screw
|
UPC/EAN/GTIN |
00705591963801 |
00781002586524 |
Weight per package |
0.121 (lbs/each) |
0.105 (lbs/each) |
Description |
12X2HLBZJ 1/2 X 2 Hex Lag Bolt Zinc
Peco Fasteners 1/2 X 2 Hex Lag Bolt 50 Per Jar
|
LAG122 1/2'' X 2'' HH Lag Screw
Hex Head Lag Screw, Steel Material, 1/2 X 2 In. Size, Zinc Plated Finish, 3/4 In. Head Size
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$1.47 (Each) |
$1.40 (Each) |
Carton/Reel |
$73.60 (50 Each) |
$70.06 (50 Each) |
Standard Packaging/Reel |
$441.60 (300 Each) |
$70.06 (50 Each) |
|
|
|
Length |
- |
2 |
Size |
- |
1/2 x 2 |
|
Description |
1/2 X 2 HEX LAG BOLT ZINC |
1/2'' X 2'' HH LAG SCREW |
extra long description |
PECO 12X2HLBZJ 1/2X2 HEX LAG BOLT Z |
DOTTIE LAG122 1/2 X 2 Hex Head Lag |
Long Description |
PECO FASTENERS 1/2 X 2 HEX LAG BOLT 50 PER JAR |
Hex Head Lag Screw, Steel material, 1/2 x 2 in. Size, Zinc Plated Finish, 3/4 in. head size |
Product Type |
1/2X2 Hex Lag Bolt Zinc 96380 |
1/2 X 2 Hex Head Lag Screws Zinc Plated |
Special Features |
- |
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small |
|
Head Size |
- |
3/4 |
Head Type |
- |
Hex |
|
Brand |
Peco Fasteners |
LH DOTTIE |
Manufacturers Part Number |
12X2HLBZJ |
LAG122 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bolt |
Hex Head Lag Screw |
|
|
Application |
- |
Brick, Concrete, Mortar, Wood |