Nacogdoches |
227 |
489 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
13017W |
660WG |
Manufacturer Number |
1301-7W |
660WG |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750878 |
00785007660135 |
Weight per package |
0.16 (lbs/each) |
0.1126 (lbs/each) |
Description |
13017W Switch Toggle SP 15A 120V GRD WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
|
660WG SW SP Ac 15A120V GRD Terminal White
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.21 (Each) |
$1.13 (Each) |
Carton/Reel |
$1.21 (1 Each) |
$1.13 (1 Each) |
Standard Packaging/Reel |
$121.44 (100 Each) |
$113.26 (100 Each) |
|
amperage rating |
15 |
15 |
connection |
- |
Grounding |
Current Rating |
15 A |
15 A |
Material |
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
1 |
1 |
Voltage Rating |
120 V |
120 |
Wire Size |
- |
4 |
|
Color |
White |
White |
Contact Material |
Silver Alloy |
- |
|
|
Description |
SWITCH TOGGLE SP 15A 120V GRD WH |
SW SP AC 15A120V GRD TERMINAL WHITE |
extra long description |
EWD 1301-7W Switch Toggle SP 15A 12 |
P&S 660WG SW SP AC 15A120V GRD TERM |
Features |
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in |
Smooth, quiet toggle action single pole switch with high-impact resistant construction and grounded terminals. It is a thermoplastic toggle and frame. It has easy-access green hex head ground screw. 15 amps, 120 volts, White |
Long Description |
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 lb |
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb |
Product Type |
Toggle Switch |
SW SP Ac 15A120V GRD Terminal White |
Short Description |
15 A, 120 V, Toggle Switch, White |
15 A, 120 V, SP, Grounding Toggle Switch, White |
Special Features |
Long;Broad Mounting Strap Virtually Eliminates Floating Installations |
Side Wire;High Impact Resistant Construction;Extra Long Strap |
|
actuator type |
Framed Toggle |
Toggle |
Connection Type |
Screw |
Grounding |
dimensions |
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw) |
1.25 (L) x 1.090 (W) x 3.281 (H) in |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Wall Mount |
Wall Mount |
Number of Ways |
3 |
- |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
UL Listed;cULus Listed to UL 20, File no. E18704 |
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20 |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1301-7W |
660-WG |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
TOGGLE SWITCH |
Grounding Toggle Switch |
|
|
Application |
Industrial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
- |
NEMA Standards |
standard |
cULus Listed,NOM,NAFTA,RoHS Compliant |
UL 498 |