Nacogdoches |
18 |
12 |
All Stores |
|
|
|
Vendor |
Scotch |
Scotch |
Catalog Number |
130C34X30 |
130C112X30 |
Manufacturer Number |
7000006085 |
7000006086 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00054007417170 |
00054007417187 |
Weight per package |
0.0187 (lbs/each) |
0.0775 (lbs/each) |
Description |
130C34X30 Linerless Rubber Splicing Tape, 3/4" X 30', BK
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 Psi;1.72 Mpa Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.45 LB/Ea
|
130C112X30 Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 1.5 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.93 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.72 (Each) |
$51.99 (Each) |
Carton/Reel |
$593.28 (24 Each) |
$623.88 (12 Each) |
Standard Packaging/Reel |
$593.28 (24 Each) |
$623.88 (12 Each) |
|
Material |
Linerless EPR |
Linerless EPR |
|
Background Color |
Black |
Black |
Backing Material |
Ethylene Propylene Rubber |
Ethylene Propylene Rubber |
|
Length |
30 ft;9.1 m |
30 ft;9.1 m |
Thickness |
30 mil;0.762 mm |
30 mil;0.76 mm |
Width |
3/4 in;19 mm |
1.5 in;38.1 mm |
|
Description |
LINERLESS RUBBER SPLICING TAPE, 3/4" X 30', BK |
LINERLESS RUBBER SPLICING TAPE, 1-1/2" X 30', BK |
extra long description |
- |
3M 7000006086 Scotch® Linerless Rub |
Features |
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90C continuous operating temperatures and short-term 130C overload service. The tape has excellent physical and electrical properties, which provide immediate moisture seals and void-free build-ups. This product can be |
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se |
Long Description |
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 psi;1.72 MPa Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.45 lb/EA |
Linerless Rubber Tape, Black, 7.5 lb/in Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 1.5 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.93 lb |
Product Type |
Linerless Rubber Tape |
Linerless Rubber Tape |
Short Description |
Linerless Rubber Tape, Ethylene Propylene Rubber, 30 ft;9.1 m L |
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30' |
Special Features |
High Voltage Insulating;Thermally Conductive;Self-Bonding |
Provides an Excellent Thermal Dissipation of Splice Heat |
|
Adhesive Material |
Rubber Resin |
Rubber Resin |
Elongation at Break |
850 % |
850 % |
Maximum Operating Temperature |
+194 °F;+90 °C |
+194 °F |
package quantity |
1 CT;24 Pk |
1 RL/CT;12 RL/CA |
Shelf Life |
5 yr |
5 yr |
Standards Met |
ASTM D-4388 Type I, II, and III HH-I-553C;RoHS Compliant |
ASTM Approved;RoHS 2011/65/EU Compliant |
Tensile Strength |
250 psi;1.72 MPa |
7.5 lb/in |
|
|
Brand |
Minnesota Mining (3M) |
Minnesota Mining (3M) |
Manufacturers Part Number |
130C-3/4X30FT |
130C-1-1/2X30FT |
sub brand |
3M(R) |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
- |
linerless Ethylene Propylene Rubber |
|
Weight |
0.45 lb/EA |
0.93 lb |
|
Application |
Appliance and Fixture;Commercial Construction;Communication;Industrial Construction;Maintenance and Repair Operation;Mining;Solar;Utility;Wind Power;Applicable Stand;Motor Leads;Jacket Repairs;Bus Bar Insulation;Moisture-Sealing Electrical Connections |
Primary Electrical Insulation for Splicing all Solid Dielectric Cables Through 69 kV. |
standard |
- |
ASTM D-4388 type 1, 2 & 3 HH-I-3825B |