Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Woodhead |
Ericson |
Catalog Number |
1447 |
1510PG |
Manufacturer Number |
1301410015 |
1510-PG |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Commercial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00786788701024 |
00782862490006 |
Weight per package |
0.18 (lbs/each) |
0.2 (lbs/each) |
Description |
1447 Super-Safeway Plug Nema 5-15 15A/125V
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 81.646 G
|
1510PG Plug Nema 5-15 15A 125V Small Yellow
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.38 (Each) |
$22.63 (Each) |
Carton/Reel |
$26.38 (1 Each) |
$22.63 (1 Each) |
Standard Packaging/Reel |
$263.80 (10 Each) |
$226.30 (10 Each) |
|
amperage rating |
15.0A |
15 |
Current Rating |
15 A |
15 A |
Material |
Rubber (Super-Safeway Outer Housing);Stainless Steel (Face Screw);Nylon (Face Insert);Brass (Wire Saddle Clamp);Steel (Cord Clamp Screws) |
Polybutylene Therephthalate (Interior);Thermoplastic Polyester-Thermoplastic Elastomer (Housing) |
Number of Wires |
- |
3 |
Phase |
- |
1 |
Poles |
2 |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
125 |
125 V |
Wire Size |
#14 to #0 AWG |
- |
|
Color |
Yellow |
Yellow |
Finish |
Nickel Plated (Plug Blades and Connector Contacts);Zinc-plated (Cord Clamp Screw) |
- |
|
Length |
3.25 in |
- |
Size |
- |
1.600 X 2.360 |
|
Description |
SUPER-SAFEWAY PLUG NEMA 5-15 15A/125V |
PLUG NEMA 5-15 15A 125V SMALL YELLOW |
extra long description |
WOOD 1447 SUPER-SAFEWAY PLUG NEMA 5 |
ERIC 1510-PG WD PERMA-GRIP PLUG NEM |
Long Description |
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Abrasion Resistant, Chemical Resistant, 81.646 g |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 lb |
Product Type |
Super-Safeway Plug |
Straight Blade Plug |
Short Description |
Super-Safeway Plug, 15 A, 125 V, Yellow, 5-15p configuration |
Straight Blade Plug, 15 A, 125 V, Yellow |
Special Features |
Provide Exceptional Durability and Performance;Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection Minimizing Wear and Heat Generation |
Quick Field Assembly with Cord Grip Nut;Safety Compression Cord Grips;Flexibility Reverse-Cover Design |
|
amps |
- |
15 |
Device Type |
- |
Plug |
Maximum Operating Temperature |
+75 °C |
+100 °C |
Minimum Operating Temperature |
-40 °C |
-20 °C |
package quantity |
10 CT |
1 CT;20 PK |
Resistance Properties |
Abrasion Resistant;Chemical Resistant |
Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant |
Standards Met |
UL File No.: E10176;CSA File No.: LR6837 |
UL Listed;CSA Certified;ETL Listed |
|
|
Brand |
Woodhead |
Ericson MFG |
Manufacturers Part Number |
1447 |
1510-PG |
sub brand |
Super-Safeway |
- |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Commercial cord connectors |
Type |
PLUG |
Wiring Devices |
|
|
Application |
Industrial |
Construction;Industrial |
environmental conditions |
None |
- |
nema rating |
NEMA 5-15P |
NEMA 5-15P |
standard |
- |
UL Listed, CSA Certified, Meets IEC, OSHA |