Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
3904J |
14H214 |
Manufacturer Number |
3904J |
14H214 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591964921 |
00781002253686 |
Weight per package |
0.02 (lbs/each) |
0.0225 (lbs/each) |
Description |
3904J 1/4 X 2-1/4 Hex Head Masonry Screw Blue
Hex Head Masonry Screw, Hex Head, 2-1/4 In Length, Blue, 1/4 In Diameter, 2 LB
|
14H214 1/4'' X 2-1/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 2-1/4 In Length, Ceramic Coated, Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Hex Drive, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.63 (Each) |
$0.67 (Each) |
Carton/Reel |
$63.31 (100 Each) |
$67.21 (100 Each) |
Standard Packaging/Reel |
$379.86 (600 Each) |
$67.21 (100 Each) |
|
|
Finish |
Blue |
Ceramic Coated |
|
Diameter |
1/4 in |
1/4 in |
Length |
2-1/4 |
2-1/4 |
Size |
1/4 IN X 2-1/4 IN |
1/4 x 2-1/4 |
|
Description |
1/4 X 2-1/4 HEX HEAD MASONRY SCREW BLUE |
1/4'' X 2-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR |
extra long description |
PECO 3904J 1/4X2-1/4 HEXHEAD MSNRY |
DOTTIE 14H214 1/4 X 2-1/4" Hex Head |
Features |
- |
Includes Drill, Hex Head Slotted |
Long Description |
Hex Head Masonry Screw, Hex Head, 2-1/4 in Length, Blue, 1/4 in Diameter, 2 lb |
Concrete Anchor System, Steel, 2-1/4 in Length, Ceramic Coated, Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Hex Drive, 0.02 lb |
Product Type |
1/4X2-1/4 Hexhead Msnry SCRW Blu 96492 |
Concrete Anchor System |
Short Description |
Hex Head Masonry Screw, Blue, 2-1/4 in, 1/4 in |
Concrete Anchor System, Steel, 2-1/4 in, Ceramic Coated |
Special Features |
- |
Features: Includes Drill, Hex Head Slotted |
|
Bit Size |
- |
5/16 |
Drill Size |
- |
3/16 in |
Drive Type |
Hex |
Hex |
for use with |
- |
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar |
Head Style |
Hex |
- |
Head Type |
Hexagonal |
Hex |
included |
- |
Drill |
package quantity |
100 JR |
100 PK |
Thread Size |
0.25 |
1/4 |
Thread Type |
- |
Hi-Low |
|
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
3904J |
14H214 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
ANCHORS & ANCHOR KITS |
Type |
Masonry Screw |
Hex Head Concrete Anchor System |
|
|
|
Application |
- |
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar |