Item Comparison: PV1410LFNC, 14RB10FL

Item

PV1410LFNC - 18-14 Vnyl Ins LCKNG FRK TRM Blu # 10 Stud NRW TNG - Panduit

PV1410LFNC
18-14 Vnyl Ins LCKNG FRK TRM Blu # 10 Stud NRW TNG

$0.6184 Each

$309.20 (500 Each)

QTY:
Each
Add
14RB10FL - 18-14 Fork Terminal - Sta-Kon

14RB10FL
18-14 Fork Terminal

$0.4957 Each

$49.57 (100 Each)

QTY:
Each
Add
Nacogdoches 0 400
All Stores 0 61,499
Vendor Panduit Sta-Kon
Catalog Number PV1410LFNC 14RB10FL
Manufacturer Number PV14-10LFN-C 14RB-10FL
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121409 - Wire connectors 39121432 - Electrical terminals
UPC/EAN/GTIN 00074983808700 00786210806563
Weight per package 0.29 (lbs/each) 0.0059 (lbs/each)
Description PV1410LFNC 18-14 Vnyl Ins LCKNG FRK TRM Blu # 10 Stud NRW TNG
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 18- 14 Awg, #10 Stud Size, Narrow Tongue, Standard Package.
14RB10FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Minimum Order QTY 100 Unites 1 Unit
Unit/Foot $0.62 (Each) $0.50 (Each)
Carton/Reel $61.84 (100 Each) $49.57 (100 Each)
Standard Packaging/Reel $309.20 (500 Each) $49.57 (100 Each)
Connection Funnel Entry -
Insulation Vinyl -
Material Copper Copper
Voltage Rating 600 600 V
Wire Size 14 18-14 AWG
Color Blue Blue
Finish Tinned -
Size #10 -
Description 18-14 VNYL INS LCKNG FRK TRM BLU # 10 STUD NRW TNG 18-14 FORK TERMINAL
Extra Long Description PAN PV14-10LFN-C Pan-Term® PV14-10L ABB 14RB-10FL INS VIN LKG FRK TRM 1
Long Description Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #10 stud size, narrow tongue, standard package. Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Product Type Pan-Term® PV14-10LFN-C Loose Piece Terminal Ins Vin LKG FRK TRM 18-14 BLT No10
Special Features - Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Brand PANDUIT ABB - Installation Products
Manufacturers Part Number PV14-10LFN-C 14RB-10FL
Category Description TERMINALS TERMINALS
Type Ring Terminal Vinyl Insulated Locking Fork Terminal
Minimum Qty 100 -
Enclosure Fork shape -
Mounting 5/16 -
Standard CSA Certified LR31212;UL Listed 587H E52164 UL E9809
Temperature Rating 221 Degrees Fahrenheit (105 Degrees Celsius) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat