Item Comparison: 14RB10FL, TV1410FXV

Item

14RB10FL - 18-14 Fork Terminal - Sta-Kon

14RB10FL
18-14 Fork Terminal

$0.3909 Each

$39.09 (100 Each)

QTY:
Each
Add
TV1410FXV - 18-14 Fork Terminal - Catamount

TV1410FXV
18-14 Fork Terminal

$0.5091 Each

$38.18 (75 Each)

QTY:
Each
Add
Nacogdoches 3,800 0
All Stores 88,049 645
Vendor Sta-Kon Catamount
Catalog Number 14RB10FL TV1410FXV
Manufacturer Number 14RB-10FL TV14-10F-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210806563 00728494144191
Weight per package 0.0059 (lbs/each) 0.005 (lbs/each)
Description 14RB10FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
TV1410FXV 18-14 Fork Terminal
Female Disconnect, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 In Overall Length, Fork Terminal, 600 V Ac
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.39 (Each) $0.51 (Each)
Carton/Reel $39.09 (100 Each) $38.18 (75 Each)
Standard Packaging/Reel $39.09 (100 Each) $38.18 (75 Each)
Material Copper Copper
Terminal Type - Fork Terminal
Voltage Rating 600 V 600 V
Wire Size 18-14 AWG 16-14 AWG
Color Blue Blue
Conductor Material - Copper
Insulation Color - Blue
Insulation Material - Vinyl
Overall Length - 0.899 in
Description 18-14 FORK TERMINAL 18-14 FORK TERMINAL
extra long description ABB 14RB-10FL INS VIN LKG FRK TRM 1 ABB TV14-10F-XV VNYL INS FRK TERM 1
Features - Vinyl Insulated Fork Terminal, Length .899 Inches, Width .310 Inches, Maximum Insulation .170, Bolt Size #10, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Long Description Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated Female Disconnect, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 in Overall Length, Fork Terminal, 600 V ac
Product Type Ins Vin LKG FRK TRM 18-14 BLT No10 Female Disconnect
Short Description - Female Disconnect, Insulated, 0.899 in L, 600 VAC
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
For Stud Size - #10 AWG
Insulated/Non-Insulated - Insulated
Maximum Conductor Size - #14 AWG
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size - #16 AWG
package quantity - 15 PK
Standards Met - UL Listed E9809;cULus Listed
Made in USA - yes
Brand Sta-Kon Thomas & Betts
Manufacturers Part Number 14RB-10FL TV14-10F-XV
sub brand - Sta-Kon
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Vinyl Insulated Fork Terminal
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat