Item Comparison: 14W47, 14W47

Item

14W47 - Plug WT 15A 125V 2P3W STR Yl - Eaton

14W47
Plug WT 15A 125V 2P3W STR Yl

$29.45 Each

$294.50 (10 Each)

QTY:
Each
Add
14W47 - STR Blade IP67 Plug 15A 125V 5-15P - Legrand-Pass & Seymour

14W47
STR Blade IP67 Plug 15A 125V 5-15P

$24.38 Each

$243.80 (10 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 355 126
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 14W47 14W47
Manufacturer Number 14W47 14W47
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00040893630953 00785007114140
Weight per package 1 (lbs/each) 0.2865 (lbs/each)
Description 14W47 Plug WT 15A 125V 2P3W STR Yl
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.29 LB
14W47 STR Blade IP67 Plug 15A 125V 5-15P
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.85 In Diameter, 4.03 In Length, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant;Corrosion Resistant, 0.29 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.45 (Each) $24.38 (Each)
Carton/Reel $29.45 (1 Each) $24.38 (1 Each)
Standard Packaging/Reel $294.50 (10 Each) $243.80 (10 Each)
amperage rating - 15
Current Rating 15 A 15 A
Material Rubber Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Number of Wires 3 3
Poles - 2
Terminal Type - Screw
Voltage Rating 125 V 125
Wire Size 0 to #14 AWG #18 to #12 AWG
Color Yellow;Black Yellow
Diameter 3.25 in;0.38 to 1.00 in (Cord) 1.85 in
Length - 4.03 in
Size - 3.25"
Description PLUG WT 15A 125V 2P3W STR YL STR BLADE IP67 PLUG 15A 125V 5-15P
extra long description EWD 14W47 Plug WT 15A 125V 2P3W Str P&S 14W47 STR BLADE IP67 PLUG 15A 1
Features Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments Rated watertight for 1,500 psi high-pressure hosedown, P&S plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
Long Description Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.29 lb Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.85 in Diameter, 4.03 in Length, #18 to #12 AWG Wire Size, Impact Resistant, Chemical Resistant;Corrosion Resistant, 0.29 lb
Product Type Plug WT 15A 125V 2P3W STR Yl STR Blade IP67 Plug 15A 125V 5-15P
Short Description 15 A, 125 V, Straight Blade Plug, Yellow;Black 15 A, 125 V, Straight Blade Plug, Yellow
Special Features Rubber Housing;Nickel Plated Blades & Contacts Watertight;Straight Body;Grounding;Nickel-Plated Contacts;Blades and Terminal Screws
dimensions 1.8100 IN X 1.8100 IN X 3.4400 IN -
Maximum Operating Temperature - +60 °C
media Yes -
Minimum Operating Temperature - -40 °C
package quantity 1 CT;10 PK 1 ct
Resistance Properties - Impact Resistant;Chemical Resistant;Corrosion Resistant
Standards Met UL 498;NAFTA Compliant;RoHS Compliant RoHS Compliant;UL Listed Standard UL498;CSA Certified, Standard CSA C22.2 No. 42;ANSI Standard
Made in USA yes yes
Brand Eaton Wiring Devices Pass and Seymour
Manufacturers Part Number 14W47 14W-47
sub brand - Pass & Seymour
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Watertight PLUG
Weight 0.29 lb 0.29 lb
Application Industrial Industrial
environmental conditions Damp/Wet -
nema rating 5-15P 5-15P
standard cULus Listed UL498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat