Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14X3HLBZJ |
LAG143 |
Manufacturer Number |
14X3HLBZJ |
LAG143 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161608 - Lag bolts
|
31161520 - Hexagonal head screw
|
UPC/EAN/GTIN |
00705591963641 |
00781002585084 |
Weight per package |
0.0368 (lbs/each) |
0.036 (lbs/each) |
Description |
14X3HLBZJ 1/4 X 3 Hex Lag Bolt Zinc
Peco Fasteners 1/4 X 3 Hex Lag Bolt 50 Per Jar
|
LAG143 1/4'' X 3'' HH Lag Screw
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$0.47 (Each) |
Carton/Reel |
$19.20 (50 Each) |
$46.91 (100 Each) |
Standard Packaging/Reel |
$115.20 (300 Each) |
$46.91 (100 Each) |
|
|
|
Diameter |
- |
1/4 in |
Length |
- |
3 in |
Size |
- |
1/4 x 3 |
|
Description |
1/4 X 3 HEX LAG BOLT ZINC |
1/4'' X 3'' HH LAG SCREW |
extra long description |
PECO 14X3HLBZJ 1/4X3 HEX LAG BOLT Z |
DOTTIE LAG143 1/4 X 3 Hex Head Lag |
Features |
- |
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small |
Long Description |
PECO FASTENERS 1/4 X 3 HEX LAG BOLT 50 PER JAR |
Lag Screw, Steel, Hex Head, 3 in Length, Zinc Plated, 1/4 in Diameter, 7/16 in Drive Size, 0.04 lb |
Product Type |
1/4X3 Hex Lag Bolt Zinc 96364 |
Lag Screw |
Short Description |
- |
Lag Screw, Steel, Zinc Plated, 3 in, 1/4 in |
Special Features |
- |
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small |
|
Drive Size |
- |
7/16 in |
Drive Type |
- |
Hex |
Head Size |
- |
7/16 |
Head Style |
- |
Hex |
Head Type |
- |
Hex |
package quantity |
- |
100 CT |
Thread Size |
- |
1/4 |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
14X3HLBZJ |
LAG143 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bolt |
Hex Head Lag Screw |
|
|
|
Application |
- |
Brick, Concrete, Mortar, Wood |