Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1547 |
1547 |
Manufacturer Number |
1547 |
1547 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893630809 |
00785007114126 |
Weight per package |
0 |
0.256 (lbs/each) |
Description |
1547 Conn Ins 15A 125V 2P3W STR Yl
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.26 LB
|
1547 STR BLD Rubber Conn 15A 125V 5-15R
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.58 In Diameter, 3.10 In Length, #18 to #10 Awg Wire Size, Corrosion Resistant, Impact Resistant, Oil Resistant, Chemical Resistant, Heat Resistant, Weather Resistant, 0.26 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.55 (Each) |
$23.47 (Each) |
Carton/Reel |
$33.55 (1 Each) |
$23.47 (1 Each) |
Standard Packaging/Reel |
$335.50 (10 Each) |
$469.40 (20 Each) |
|
amperage rating |
- |
15 |
Current Rating |
15 A |
15 A |
Material |
Rubber |
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body) |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Terminal Type |
- |
Screw |
Voltage Rating |
125 V |
125 |
Wire Size |
0 to #14 AWG |
#18 to #10 AWG |
|
Color |
Yellow;Black |
Yellow |
|
Diameter |
3.25 in;0.38 to 1.00 in (Cord) |
1.58 in |
Length |
- |
3.10 in |
Size |
- |
3.25" |
|
Description |
CONN INS 15A 125V 2P3W STR YL |
STR BLD RUBBER CONN 15A 125V 5-15R |
extra long description |
EWD 1547 Conn Ins 15A 125V 2P3W Str |
P&S 1547 STR BLD RUBBER CONN 15A 12 |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments |
Straight Blade Rubber Connector 15amp 125volt 5-15r |
Long Description |
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.26 lb |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.58 in Diameter, 3.10 in Length, #18 to #10 AWG Wire Size, Corrosion Resistant, Impact Resistant, Oil Resistant, Chemical Resistant, Heat Resistant, Weather Resistant, 0.26 lb |
Product Type |
Conn Ins 15A 125V 2P3W STR Yl |
STR BLD Rubber Conn 15A 125V 5-15R |
Short Description |
15 A, 125 V, Straight Blade Connector, Yellow;Black |
15 A, 125 V, Straight Blade Plug, Yellow, 1 CT/20 PK |
Special Features |
Rubber Housing;Quick Drive Assembly |
Severe Duty Straight Body;Wiring Type Back Wire |
|
dimensions |
1.6900 IN X 1.6900 IN X 2.7800 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
1 CT;10 PK |
1 CT;20 PK |
Resistance Properties |
- |
Corrosion Resistant;Impact Resistant;Oil Resistant;Chemical Resistant;Heat Resistant;Weather Resistant |
Standards Met |
UL 498;NAFTA Compliant;RoHS Compliant |
RoHS Compliant;UL Listed UL 498;CSA Certified Standard CSA-C22.2 No. 42 |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
1547 |
1547 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential cord connectors |
Type |
Severe duty |
CONNECTOR |
|
|
Application |
Industrial |
Industrial |
environmental conditions |
Corrosive |
- |
nema rating |
5-15R |
5-15R |
standard |
cULus Listed |
UL498 |