Item Comparison: 419, 159M

Item

419 - 3-1/2" Flex Straight Malleable Iron Squeeze Conn - Bridgeport

419
3-1/2" Flex Straight Malleable Iron Squeeze Conn

$230.8179 Each

$1,154.09 (5 Each)

QTY:
Each
Add
159M - 3-1/2" ST SQ Conn Mal - Topaz - Southwire LLC

159M
3-1/2" ST SQ Conn Mal

$72.2232 Each

$72.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6 0
Vendor Bridgeport Topaz - Southwire LLC
Catalog Number 419 159M
Manufacturer Number 419 159M
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings N/A
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747004192 00751338111806
Weight per package 4.7799 (lbs/each) 5.6 LB
Description 419 3-1/2" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 3 1/2 Inch
159M 3-1/2" ST SQ Conn Mal
Flexible Conduit Connector, Straight Type; Malleable Iron Material; 3.56 Inch; (2) Screw, Squeeze Installation; Ul, Csa Approval; 1 Per Case Standard Package; 3-1/2 Inch Trade Size; 3.72 to 4 Inch Cord Size; Non-Insulated Throat Type; Flex Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $230.82 (Each) $72.22 (Each)
Carton/Reel $1,154.09 (5 Each) $72.22 (1 Each)
Standard Packaging/Reel $1,154.09 (5 Each) $72.22 (1 Each)
Material Malleable Iron Malleable Iron
Finish Zinc Electroplated -
Length - 3.56 Inch
Size 3-1/2 -
Commodity Description - LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description 3-1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN 3-1/2" ST SQ CONN MAL
Extra Long Description BPT 419 3-1/2 IN Squeeze Conn., Box STRAIGHT TYPE; MALLEABLE IRON MATERIAL; 3.56 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 3.72 TO 4 INCH CORD SIZE; NON-INSULATED THROAT TYPE; STEEL AC CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; FINISH ZINC PLATED; THREAD SIZE 0.69 INCH; APPLICATION INDOOR, DRY LOCATION
Long Description Connector, Squeeze, Malleable Iron, Trade Size 3 1/2 Inch 3-1/2IN ST SQ CONN MAL
Product Type 3-1/2 In Squeeze Conn., Box Of 5 Flexible Conduit Connector
Special Features K.O. Size 3-1/2" -
Angle 180 Deg -
Cable Opening - SINGLE
Cable/Conduit Type - FLEX CONDUIT
Connector Type Squeeze -
Cord Size - 3.72 to 4 Inch
Media Yes -
Throat Type - Non-Insulated
Brand Bridgeport SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number - 159M
Category Description FLEX & MC FITTINGS Fuses & Fuse Accessories
Type CONNECTOR STRAIGHT
Trade Size 3-1/2 3-1/2 INCH
Standard Package - 1 PER CASE
Application Used to connect flexible metal conduit to box or enclosure. -
Approval - UL, CSA
Installation - (2) Screw, Squeeze
Standard cULus,CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat