Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Osram Sylvania |
Catalog Number |
15A15 |
15A15 |
Manufacturer Number |
15A15 |
15A15-130V |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
-
|
UPC/EAN/GTIN |
00043168126588 |
046135100383 |
Weight per package |
0.07 (lbs/each) |
0.06 (lbs/each) |
Description |
15A15 *Delisted* 15W 120V A15 Med Base Frost Incan Lamp
Ge, 15 WTT, 130 V, 115 LM, 1.875 In Diameter, 3.5 In Length, Medium Screw (E26) Base, 2500 HR Average Life
|
15A15 15W 130V A15 Med Base Frosted Incand Lamp
Inside Frost Color; 3.5 Inch Overall Length; 120 Volt Voltage Rating; 120 Standard Package; 15 Watt Wattage; A-Line Style; Medium Base Type; 2500 Life In Hour; A15 Shape Designation; 100 Lumen Intensity; C9 Filament Type; Color Rendering Index 100; Color Temperature 2850 K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.67 (Each) |
$0.00 (Each) |
Carton/Reel |
$2.67 (1 Each) |
$0.00 (6 Each) |
Standard Packaging/Reel |
$320.40 (120 Each) |
$0.00 (120 Each) |
|
Material |
- |
STRAIGHT BLADE PLUG, POLARIZED TYPE; YELLOW COLOR; 3 WIRE(S); UL APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; 18 AWG CORD SIZE; CORD MATERIAL PLASTIC; CORD CLAMP SIZE 7/16 INCH HOLE; CORD GRIP RANGE 245-700 INCH |
Voltage Rating |
130.0 |
120 V |
Wattage |
15.0 |
15 W |
|
Base Type |
- |
Medium |
Color |
INSIDE FROST |
INSIDE FROST |
Finish |
Inside Frost |
- |
|
Diameter |
1.875 |
- |
Length |
3.5 |
- |
Overall Length |
- |
3-1/2 INCH |
|
Additional Information |
- |
BASE MATERIAL ALUMINUM; LIGHT CENTER LENGTH 2 3/8 INCH |
Commodity Description |
- |
Lamps - Incandescent |
Description |
*DELISTED* 15W 120V A15 MED BASE FROST INCAN LAMP |
15W 130V A15 MED BASE FROSTED INCAND LAMP |
extra long description |
GEL 15A15 12658 INCANDESCENT LAMPS |
- |
Long Description |
GE, 15 WTT, 130 V, 115 LM, 1.875 IN Diameter, 3.5 IN Length, Medium Screw (E26) Base, 2500 HR Average Life |
INSIDE FROST COLOR; 3.5 INCH OVERALL LENGTH; 120 VOLT VOLTAGE RATING; 120 STANDARD PACKAGE; 15 WATT WATTAGE; A-LINE STYLE; MEDIUM BASE TYPE; 2500 LIFE IN HOUR; A15 SHAPE DESIGNATION; 100 LUMEN INTENSITY; C9 FILAMENT TYPE; COLOR RENDERING INDEX 100; COLOR TEMPERATURE 2850 K |
Product Type |
12658 Incandescent Lamps |
A-Line Incandescent Lamp |
|
average life |
2500.0 |
- |
Base |
Medium Screw (E26) |
- |
Filament Type |
- |
C9 |
Hole Diameter |
- |
45328 |
Intensity |
- |
109 LUMEN |
lumens |
115.0 |
- |
Number of Outlet Holes |
- |
2263300 |
|
Brand |
GE Current |
OSRAM SYLVANIA |
Manufacturers Part Number |
15A15 |
15A15-130V/10038 |
Model |
- |
P250 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
2500 HR |
|
Standard Package |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
|
Application |
CEILING FAN |
GENERAL PURPOSE DEG |
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
Call nearest store for Item Price
|