Nacogdoches |
497 |
0 |
All Stores |
|
|
|
Vendor |
Epco |
Greenlee |
Catalog Number |
16500 |
604 |
Manufacturer Number |
16500 |
604 |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Fluorescent Fixtures & Accessories
|
Pull Line, Rope, Carriers
|
UNSPSC |
39111525 - Incandescent fixture
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00780321165007 |
00783310233688 |
Weight per package |
0.6875 (lbs/each) |
1.11 (lbs/each) |
Description |
16500 Porc Keyless Receptacle
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.68 LB
|
604 Fishline, Conduit-Nylon
Fish Line 2200' (670 M) 85 Pound Strength. Strong, Lightweight Nylon. Center Feed For Fast Payout Without Tangling, Use With Mighty Mouser Blow Gun. Mildew-Resistant, Can Be Pulled Into The Run With The Wire to Provide A Means to Add Wires Later.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.95 (Each) |
$48.33 (Each) |
Carton/Reel |
$3.95 (1 Each) |
$48.33 (1 Each) |
Standard Packaging/Reel |
$189.55 (48 Each) |
$289.98 (6 Each) |
|
Lamp Type |
Incandescent |
- |
Material |
Porcelain |
Nylon |
Terminal Type |
Screw |
- |
|
|
|
Description |
PORC KEYLESS RECEPTACLE |
FISHLINE,CONDUIT-NYLON |
extra long description |
EPCO 16500 PORC LP HDR KYLS |
GRN 604 NYLON CONDUIT FISHLINE |
Features |
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications. |
- |
Long Description |
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, UV Resistant, 3.25/4 in Dia Box Mount, 0.68 lb |
Fish Line 2200' (670 m) 85 Pound Strength. Strong, lightweight nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later. |
Product Type |
Porcelain Lamp Holder |
Nylon Conduit Fishline |
Short Description |
Porcelain Lamp Holder, Porcelain, UV Resistant, Keyless |
- |
Special Features |
UV Resistant Lamp Holders will not Fade or Discolor |
Strong, lightweight nylon. Specially wound to payout fast from outside without tangles. Use with Mighty Mouser® blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later. |
|
Mounting Type |
3.25/4 in Dia Box Mount |
- |
package quantity |
1 BX;48 CA |
- |
Resistance Properties |
UV Resistant |
- |
Standards Met |
Ul Listed |
- |
Tensile Strength |
- |
85 LB |
|
Brand |
Engineered Products CO. |
GREENLEE |
Manufacturers Part Number |
16500 |
- |
sub brand |
Utility Lighting |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
PULL LINE, ROPE, CARRIERS |
Type |
Lamp Holders |
- |
|
|
Application |
Commercial;Industrial;Residential;Agricultural Lighting |