Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Epco |
Legrand-Pass & Seymour |
Catalog Number |
16502 |
282 |
Manufacturer Number |
16502 |
282 |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Fluorescent Fixtures & Accessories
|
Residential Receptacles
|
UNSPSC |
39111525 - Incandescent fixture
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00780321165021 |
00785007473377 |
Weight per package |
0.6 (lbs/each) |
0.7376 (lbs/each) |
Description |
16502 Pull Chain Receptacle
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain Connection
|
282 Porcelain Pullchain Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.74 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.36 (Each) |
$5.24 (Each) |
Carton/Reel |
$5.36 (1 Each) |
$5.24 (1 Each) |
Standard Packaging/Reel |
$257.32 (48 Each) |
$261.86 (50 Each) |
|
Lamp Type |
Incandescent |
Incandescent |
Material |
Porcelain |
Porcelain |
Terminal Type |
- |
Screw |
Voltage Rating |
- |
250 V ac |
Wattage |
- |
250 W |
|
Base Type |
Medium |
Medium |
Color |
- |
White |
|
|
Description |
PULL CHAIN RECEPTACLE |
PORCELAIN PULLCHAIN LAMPHOLDER 2 TERM |
extra long description |
EPCO 16502 PRCE LP HDR PL CHN |
P&S 282 PORCELAIN PULLCHAIN LAMPHOL |
Features |
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications. |
Medium base, porcelain, pullchain, 2 terminals with tri-drive scews fits 3 1/4 to 4" boxes, with cage neck. White. |
Long Description |
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, UV Resistant, Pull Chain Connection |
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.74 lb |
Product Type |
Porcelain Lamp Holder |
Porcelain Pullchain Lampholder 2 Term |
Short Description |
Porcelain Lamp Holder, Porcelain, UV Resistant, Keyless |
Lampholder, 250 VAC, 250 W |
Special Features |
UV Resistant Lamp Holders will not Fade or Discolor |
Medium Base;Pull Chain;Tri Drive Screws Fits 3.25 - 4 in Box |
|
Base |
- |
Ceiling |
Connection Type |
Pull Chain |
- |
lamp size |
- |
4.5 in |
Mounting Type |
- |
Ceiling Mount |
package quantity |
1 BX;48 CA |
50 PK;1 CT |
Resistance Properties |
UV Resistant |
- |
Standards Met |
Ul Listed |
UL Listed;cULus Listed;ECCN:EAR99 |
|
Brand |
Engineered Products CO. |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
16502 |
282 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Fluorescent Fixtures & Accessories |
Residential receptacles |
Type |
Lamp Holders |
Incandescent Lampholder |
|
|
Application |
Commercial;Industrial;Residential;Agricultural Lighting |
Residential |
Frequency Rating |
- |
250Watt |
Mounting |
- |
CEILING |
standard |
- |
UL Listed |