Nacogdoches |
233 |
0 |
All Stores |
|
|
|
Vendor |
Epco |
Legrand-Pass & Seymour |
Catalog Number |
16510 |
272 |
Manufacturer Number |
16510 |
272 |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Fluorescent Fixtures & Accessories
|
Residential Receptacles
|
UNSPSC |
39111525 - Incandescent fixture
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00780321165106 |
00785007473353 |
Weight per package |
0.22 (lbs/each) |
0.71 (lbs/each) |
Description |
16510 Plastic Ceiling Receptacle
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.22 LB
|
272 Porcelain Keyless Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.71 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.64 (Each) |
$5.30 (Each) |
Carton/Reel |
$3.64 (1 Each) |
$5.30 (1 Each) |
Standard Packaging/Reel |
$174.72 (48 Each) |
$264.84 (50 Each) |
|
Lamp Type |
Incandescent |
Incandescent |
Material |
Plastic |
Porcelain |
Terminal Type |
Screw |
Screw |
Voltage Rating |
- |
250 V ac |
Wattage |
- |
660 W |
|
Base Type |
Medium |
Medium |
Color |
- |
White |
|
|
Description |
PLASTIC CEILING RECEPTACLE |
PORCELAIN KEYLESS LAMPHOLDER 2 TERM |
extra long description |
EPCO 16510 PLS LP HDR KYLS |
P&S 272 PORCELAIN KEYLESS LAMPHOLDE |
Features |
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications. |
Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck |
Long Description |
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, UV Resistant, 3.25/4 in Dia Box Mount, 0.22 lb |
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.71 lb |
Product Type |
PLS LP HDR Kyls |
Lampholder |
Short Description |
Plastic Lamp Holder, Plastic, UV Resistant, Pull Chain |
Phenolic Lampholder, 250 VAC, 660 W, Keyless |
Special Features |
UV Resistant Lamp Holders will not Fade or Discolor |
Medium Base;One Piece Keyless;2 Terminals with Tri Drive Screws |
|
Base |
- |
Ceiling |
lamp size |
- |
4.5 in |
Mounting Type |
3.25/4 in Dia Box Mount |
Ceiling Mount |
package quantity |
1 BX;48 CA |
1 ct |
Resistance Properties |
UV Resistant |
- |
Standards Met |
Ul Listed |
UL Listed;cULus Listed;ECCN:EAR99 |
|
Brand |
Epco |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
16510 |
272 |
sub brand |
Utility Lighting |
Pass & Seymour |
|
Category Description |
Fluorescent Fixtures & Accessories |
Residential receptacles |
Type |
Lamp Holders |
Incandescent Lampholder |
|
|
Application |
Commercial;Industrial;Residential;Agricultural Lighting |
Residential |
Frequency Rating |
- |
660Watt |
Mounting |
- |
CEILING |
standard |
- |
UL Listed |