Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG16U24 |
16M24 |
Manufacturer Number |
BG16U24 |
16M24 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781011186258 |
00782856162162 |
Weight per package |
0.1 (lbs/each) |
0.09 (lbs/each) |
Description |
BG16U24 SPRG 1", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.1 LB
|
16M24 SPST 1" Cond to 1/8"-1/4" Flange
Em-M Conduit/Pipe to Flange Clip, Spring ST. 3/4", 1" Emt, 1/8"–1/4" Flange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.08 (Each) |
$3.82 (Each) |
Carton/Reel |
$4.08 (1 Each) |
$382.08 (100 Each) |
Standard Packaging/Reel |
$408.43 (100 Each) |
$382.08 (100 Each) |
|
Material |
Cold Rolled High Carbon Steel |
Spring Steel |
|
Finish |
Zinc Phosphate |
nVent CADDY Armour |
|
Length |
1 in |
- |
Outer Diameter |
- |
23.4-35 |
Size |
1 In Conduit |
- |
|
Description |
SPRG 1",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG |
SPST 1" COND TO 1/8"-1/4" FLANGE |
extra long description |
B-LINE BG-16-U-2-4 CONDUIT TO BM FS |
NVENT EFS 16M24 Conduit Clip 3/4" E |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.1 lb |
EM-M Conduit/Pipe to Flange Clip, Spring St. 3/4", 1" EMT, 1/8"–1/4" Flange |
Product Type |
Conduit to Beam Fastener |
Conduit Clip 3/4" Emt 1/8" - 1/4" Flange |
Short Description |
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1 in, Zinc Phosphate, Guide-Rite |
M CONDUIT-FLANGE 1" EMT 1/8"-1 |
Special Features |
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb |
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
EMT Conduit Size |
- |
0.75 |
for use with |
Fasteners;Conduit Fasteners |
- |
media |
- |
Yes |
package quantity |
100 BX |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BG-16-U-2-4 |
16M24 |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
CADDY (STRAPS ONLY) |
Type |
Conduit to beam fastener |
Snap Close Clamps |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Datacom and Low Voltage; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
None |