Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Epco |
SPC |
Catalog Number |
17090 |
TG96 |
Manufacturer Number |
17090 |
N/A |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Guards
|
Unassigned
|
Classification |
Lamps
|
Lamps
|
UNSPSC |
39111501 - Fluorescent fixtures
|
-
|
UPC/EAN/GTIN |
00780321170902 |
89800212345 |
Weight per package |
0.542 (lbs/each) |
0 |
Description |
17090 *Delisted* 96" T12 Tube Guard
Tube Guard, Clear, Polycarbonate Material, Bi-Pin Base, 93.1 FT Length, 1.66 In Diameter, 0.542 LB
|
TG96 96" T12 Tube Guard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.58 (Each) |
$6.17 (Each) |
Carton/Reel |
$8.58 (1 Each) |
$6.17 (1 Each) |
Standard Packaging/Reel |
$205.93 (24 Each) |
$148.12 (24 Each) |
|
|
Base Type |
Bi-Pin |
- |
Color |
Clear |
- |
|
Diameter |
1.66 in |
- |
Length |
93.1 ft |
- |
|
Description |
*DELISTED* 96" T12 TUBE GUARD |
96" T12 TUBE GUARD |
extra long description |
EPCO 17090 TBE GRD CLR T12 8FT BLK |
- |
Features |
The Standard Tube Guard is a light stabilized polycarbonate and has 0% transmittance below 365 nanometers (Clear Tube Guards only). Available Colors: Clear, Amber, Red, Green, Yellow, and Blue. Available Sizes: T5, T8 and T12. |
- |
Long Description |
Tube Guard, Clear, Polycarbonate Material, Bi-Pin Base, 93.1 ft Length, 1.66 in Diameter, 0.542 lb |
- |
Product Type |
Tube Guard |
- |
Short Description |
96" T12 Tube Guard, Clear, Polycarbonate |
- |
Special Features |
Commercial Kitchen;Elevator Shaft |
- |
|
for use with |
Fluorescent Lamp |
- |
package quantity |
1 BX;24 CA |
- |
|
Brand |
Engineered Products CO. |
- |
Manufacturers Part Number |
17090 |
- |
sub brand |
Tube Guards |
- |
|
Category Description |
LAMPS |
LAMPS |
Type |
T12 Tube Guard |
- |
|
|
Application |
COMMERCIAL, INDUSTRIAL |