Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1876LA |
5851LA |
Manufacturer Number |
1876LA |
5851LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Industrial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664752605 |
00785007585131 |
Weight per package |
0.165 (lbs/each) |
0.1604 (lbs/each) |
Description |
1876LA Recp Single 20A 250V 2P3W Swire La
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Light Almond, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Core Pack
|
5851LA Recept Single 20A 250V Side-Wire La
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20AMP 250VOLT, Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.69 (Each) |
$8.43 (Each) |
Carton/Reel |
$8.69 (1 Each) |
$8.43 (1 Each) |
Standard Packaging/Reel |
$869.00 (100 Each) |
$842.51 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
250 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
|
Height |
- |
3.68 |
Size |
- |
1.32 L x 1.08 W x 3.68 H |
Width |
- |
1.08 |
|
Description |
RECP SINGLE 20A 250V 2P3W SWIRE LA |
RECEPT SINGLE 20A 250V SIDE-WIRE LA |
extra long description |
EWD 1876LA Recp Single 20A 250V 2P3 |
P&S 5851LA RECEPT SINGLE 20A 250V S |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
- |
Long Description |
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack |
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Light Almond |
Product Type |
Recp Single 20A 250V 2P3W Swire La |
Recept Single 20A 250V Side-Wire La |
Special Features |
Commercial Grade |
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention. |
|
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3100 IN X 0.8300 IN X 4.1900 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
1876LA |
5851LA |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Industrial receptacles |
Type |
Commercial specification grade |
Spec Grade Single Receptacle |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
- |
6-20R |
standard |
NOM,Federal Specification Classification 6233 01,cULus Listed,RoHS Compliant |
UL498, CSA C22.2 No. 42 |
Temperature Rating |
- |
Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact |