Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1876WB0X |
5851W |
Manufacturer Number |
1876W-BOX |
5851W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Industrial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664752582 |
00785007585124 |
Weight per package |
0.162 (lbs/each) |
0.1604 (lbs/each) |
Description |
1876WB0X Recp Single 20A 250V 2P3W Swire WH
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, Nylon (Top);PVC (Bottom) Material, White, Corrosion Resistant;Tamper Resistant
|
5851W Recp SGL 20A 250V S-Wire WH
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 3.3000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.69 (Each) |
$8.43 (Each) |
Carton/Reel |
$8.69 (1 Each) |
$8.43 (1 Each) |
Standard Packaging/Reel |
$869.00 (100 Each) |
$842.51 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Nylon (Top);PVC (Bottom) |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
250 V ac |
250 V ac |
Wire Size |
- |
4 |
|
|
Height |
- |
3.28 in |
Length |
- |
1.380 in |
Size |
- |
3.3 in |
Width |
- |
1.08 in |
|
Description |
RECP SINGLE 20A 250V 2P3W SWIRE WH |
RECP SGL 20A 250V S-WIRE WH |
extra long description |
EWD 1876W-BOX Recp Single 20A 250V |
P&S 5851W RECP SGL 20A 250V S-WIRE |
Features |
Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. |
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, White |
Long Description |
Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, Nylon (Top);PVC (Bottom) Material, White, Corrosion Resistant;Tamper Resistant |
Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 3.3000 lb |
Product Type |
single Receptacle |
Recp SGL 20A 250V S-Wire WH |
Short Description |
20 A, 250 VAC, Single Receptacle, White, Side Wire Connection |
20 A, 250 VAC, Single Receptacle, White, Back Wire Connection |
Special Features |
Flammability Rating Ul 94 V-2;Package Type Box |
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Side Wire |
Back Wire |
dimensions |
1.3100 IN X 0.8300 IN X 4.1900 IN |
- |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 ct |
10 CT;100 PK |
Receptacle Type |
Single |
Single |
Resistance Properties |
Corrosion Resistant;Tamper Resistant |
Corrosion Resistant |
Standards Met |
UL 498;ROHS/NAFTA Compliant |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1876W-BOX |
5851-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Industrial receptacles |
Type |
Commercial specification grade |
Straight Blade Receptacle |
|
|
Application |
Commercial |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
NEMA 6-20R |
6-20R |
standard |
NOM,cULus Listed,Federal Specification Classification 6233 01,RoHS Compliant |
UL 498 |