Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1877W |
5351W |
Manufacturer Number |
1877W-BOX |
5351W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664311703 |
00785007535150 |
Weight per package |
0.17 (lbs/each) |
0.1656 (lbs/each) |
Description |
1877W Recp Single 20A 125V 2P3W Swire WH
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, White, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
|
5351W Recp SGL 20A 125V S-Wire WH
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.98 (Each) |
$6.09 (Each) |
Carton/Reel |
$39.80 (10 Each) |
$6.09 (1 Each) |
Standard Packaging/Reel |
$398.00 (100 Each) |
$608.68 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
- |
20 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
- |
3.28 in |
Length |
- |
1.32 in |
Size |
- |
3.3 in |
Width |
- |
1.08 in |
|
Description |
RECP SINGLE 20A 125V 2P3W SWIRE WH |
RECP SGL 20A 125V S-WIRE WH |
extra long description |
EWD 1877W-BOX Recp Single 20A 125V |
P&S 5351W RECP SGL 20A 125V S-WIRE |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt White |
Long Description |
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, White, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, ED Box |
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb |
Product Type |
Recp Single 20A 125V 2P3W Swire WH |
Recp SGL 20A 125V S-Wire WH |
Short Description |
- |
20 A, 125 V, Straight Blade Receptacle, White |
Special Features |
Commercial Grade |
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Wire Ground |
dimensions |
1.3100 IN X 0.8700 IN X 4.1900 IN |
- |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Straight Blade |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1877W-BOX |
5351-W |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Commercial specification grade |
Straight Blade Receptacle |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
- |
5-20R |
standard |
Federal Specification Classification 6233 01,cULus Listed,NOM |
UL 498 |