Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1877WB0X |
5351W |
Manufacturer Number |
1877W-BOX |
5351W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664311703 |
00785007535150 |
Weight per package |
0.163 (lbs/each) |
0.1656 (lbs/each) |
Description |
1877WB0X Recp Single 20A 125V 2P3W Swire WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 In Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant
|
5351W Recp SGL 20A 125V S-Wire WH
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.98 (Each) |
$6.09 (Each) |
Carton/Reel |
$3.98 (1 Each) |
$6.09 (1 Each) |
Standard Packaging/Reel |
$398.00 (100 Each) |
$608.68 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
- |
3.28 in |
Length |
- |
1.32 in |
Size |
- |
3.3 in |
Width |
0.83 in |
1.08 in |
|
Description |
RECP SINGLE 20A 125V 2P3W SWIRE WH |
RECP SGL 20A 125V S-WIRE WH |
extra long description |
EWD 1877W-BOX Recp Single 20A 125V |
P&S 5351W RECP SGL 20A 125V S-WIRE |
Features |
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. |
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt White |
Long Description |
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 in Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant |
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb |
Product Type |
Recp Single 20A 125V 2P3W Swire WH |
Recp SGL 20A 125V S-Wire WH |
Short Description |
20 A, 125 V, Single Receptacle, White, NEMA 5-20R |
20 A, 125 V, Straight Blade Receptacle, White |
Special Features |
Wiring Type Side Wire |
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap |
|
Compatible Wire Size |
#14 to #10 AWG;#10 AWG Solid (Side) |
#14 to #10 AWG |
Connection Type |
Screw |
Wire Ground |
dimensions |
1.3100 IN X 0.8700 IN X 4.1900 IN |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 ct |
1 CT;10 PK |
Receptacle Type |
Single |
Straight Blade |
Resistance Properties |
Tamper Resistant;Impact Resistant;Chemical Resistant |
Corrosion Resistant |
Standards Met |
UL Listed;cULus Listed;NOM 426;NAFTA Compliant;RoHS Compliant |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1877W-BOX |
5351-W |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Commercial specification grade |
Straight Blade Receptacle |
|
|
Application |
Commercial |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
Federal Specification Classification 6233 01,cULus Listed,NOM |
UL 498 |