Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
1250I |
1895V |
Manufacturer Number |
1250I |
1895V |
Category |
Renewal Parts -
Manual Motor Switches & Accy.
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007125016 |
00040893613499 |
Weight per package |
0.275 (lbs/each) |
0.45 (lbs/each) |
Description |
1250I SW Moment Contrl 15A 120/277V (SPDT) I
Single Pole, Double Throw Manual Momentary Control Switch, 15 Amps, 120/277 Volts, Ivory.
|
1895V Switch Tog SP 3POS 15A 120/277V Mom Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, Momentary Toggle, #14-10 Awg, 15A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.12 (Each) |
$40.83 (Each) |
Carton/Reel |
$40.12 (1 Each) |
$40.83 (1 Each) |
Standard Packaging/Reel |
$401.18 (10 Each) |
$408.30 (10 Each) |
|
actuator |
Toggle |
- |
amperage rating |
15 |
15 |
insulation |
None |
- |
Material |
- |
Polycarbonate |
Poles |
1 |
1 |
Voltage Rating |
120/277 |
120/277 V |
|
|
|
Description |
SW MOMENT CONTRL 15A 120/277V (SPDT) I |
SWITCH TOG SP 3POS 15A 120/277V MOM IV |
extra long description |
P&S 1250I SW MOMENT CONTRL 15A 120 |
EWD 1895V Switch Tog SP 3Pos 15A 12 |
Features |
- |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
Long Description |
Single Pole, Double Throw Manual Momentary Control Switch, 15 amps, 120/277 volts, Ivory. |
Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Ivory,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate |
Product Type |
SW Moment Contrl 15A 120/277V (SPDT) I |
Switch Tog SP 3POS 15A 120/277V Mom Iv |
Special Features |
Side wire terminals, Fiber Terminal insulation barrier, |
Momentary toggle |
|
action |
SP, DT |
- |
Contact Rating |
15Amp, 120/277V |
- |
dimensions |
- |
1.3100 IN X 1.0000 IN X 3.2800 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
1250I |
1895V |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Manual Controller Switch |
Industrial grade toggle switch |
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed,CSA certified,cULus Listed |