Nacogdoches |
7,300 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
18RA250FE |
TV18250FDXV |
Manufacturer Number |
18RA250FE |
TV18-250FD-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210801001 |
00728494144269 |
Weight per package |
0.003 (lbs/each) |
0.001 (lbs/each) |
Description |
18RA250FE 22-18 Female Disconnect
Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB
|
TV18250FDXV 22-16 Female Disc
Insulated Vinyl Female - 250 Series Disconnects For Wire Range 22-16, Red, Canister
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$0.47 (Each) |
Carton/Reel |
$330.60 (1000 Each) |
$35.26 (75 Each) |
Standard Packaging/Reel |
$3,305.99 (10000 Each) |
$35.26 (75 Each) |
|
insulation |
PVC |
PVC |
Material |
Brass |
Brass with Copper Sleeve |
Terminal Type |
Disconnect Terminal |
- |
|
Color |
Red |
Red |
Conductor Material |
Brass |
- |
Finish |
Tin Plated |
- |
Insulation Color |
Red |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
22-18 FEMALE DISCONNECT |
22-16 FEMALE DISC |
extra long description |
ABB 18RA-250F INS VINYL FEM 250 DIS |
ABB TV18-250FD-XV VINYL INSUL FEMAL |
Long Description |
Female Disconnector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 in Overall Length, 0.150 in Insulation Length, 0.003 lb |
Insulated Vinyl Female - 250 Series Disconnects for Wire Range 22-16, Red, Canister |
Product Type |
Female Disconnector |
Vinyl Insul Female Disconnect |
Short Description |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
- |
Special Features |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
Easy Entry Copper Insulation Sleeve |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.150 in |
- |
Maximum Conductor Size |
#18 AWG |
- |
Minimum Conductor Size |
#22 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E66716;CSA |
- |
|
|
Brand |
Sta-Kon |
Catamount |
Manufacturers Part Number |
18RA-250F |
TV18-250FD-XV |
sub brand |
Sta-Kon |
Catamount |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Vinyl Insulated Female Disconnect |
|
|
|
Application |
Wire Termination |
- |
standard |
UL E66716 |
UL E66716 |