Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Burndy |
Catalog Number |
190M |
200 |
Manufacturer Number |
190M |
200 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Line Construction Material
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Exothermic Grounding Products
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121457 - Exothermic connector
|
UPC/EAN/GTIN |
00784564101907 |
00781810402344 |
Weight per package |
0.22 (lbs/each) |
0.05 (lbs/each) |
Description |
190M 1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
|
200 BW #200 Cart Weld Metal
200 Weld Metal, Standard Cartridge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.12 (Each) |
$24.29 (Each) |
Carton/Reel |
$127.95 (25 Each) |
$24.29 (1 Each) |
Standard Packaging/Reel |
$127.95 (25 Each) |
$242.90 (10 Each) |
|
Description |
1/2" RIGID 3PC COUPLING |
BW #200 CART WELD METAL |
extra long description |
MIDWEST 190M 1/2 3PC CONDUIT COUPLI |
BUR 200 CARTRIDGE WELD METAL,500 MC |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1/2" |
200 Weld Metal, Standard Cartridge. |
Product Type |
1/2 3PC Conduit Coupling |
Cartridge Weld Metal, 500 MCM Cable |
Special Features |
Concrete Tight |
Welding Powder Size: 200 GM, Recommended Accessories: B370320-03 Steel Disc |
|
dimensions |
1.3800 IN X 1.3400 IN X 1.3800 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
BURNDY |
Manufacturers Part Number |
190M |
- |
sub brand |
- |
WELD METAL |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
EXOTHERMIC GROUNDING PRODUCTS |
Type |
Three-piece conduit coupling |
Powder |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection |
standard |
UL, cUL |