Item Comparison: 190M, 200

Item

190M - 1/2" Rigid 3PC Coupling - Eaton

190M
1/2" Rigid 3PC Coupling

$5.118 Each

$127.95 (25 Each)

QTY:
Each
Add
200 - #200 Shot - Nvent Erico

200
#200 Shot

$35.29 Each

$352.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 480 86
Vendor Eaton Nvent Erico
Catalog Number 190M 200
Manufacturer Number 190M 200
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Line Construction Material - Ground Rods & Grounding System
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Exothermic Grounding Products
UNSPSC 39131707 - Electrical conduit coupling 39121457 - Exothermic connector
UPC/EAN/GTIN 00784564101907 00782856001317
Weight per package 0.22 (lbs/each) 0.5 (lbs/each)
Description 190M 1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
200 #200 Shot
Welding Material, Copper Oxide/Aluminum, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.12 (Each) $35.29 (Each)
Carton/Reel $127.95 (25 Each) $35.29 (1 Each)
Standard Packaging/Reel $127.95 (25 Each) $352.90 (10 Each)
Material - Copper Oxide/Aluminum
Description 1/2" RIGID 3PC COUPLING #200 SHOT
extra long description MIDWEST 190M 1/2 3PC CONDUIT COUPLI NVENT EFS 200 Cadweld Welding Mater
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1/2" Welding Material, Copper Oxide/Aluminum, 0.5 lb
Product Type 1/2 3PC Conduit Coupling Welding Material
Short Description - #90 Welding Material, F20
Special Features Concrete Tight Primarily Used in Grounding and Bonding Applications
accessory type - Welding Material
dimensions 1.3800 IN X 1.3400 IN X 1.3800 IN -
for use with - Ground Rod
package quantity - 1 CT;10 PK
Standards Met - cULus Listed
Made in USA - yes
Brand EATON CROUSE-HINDS SERIES ERICO
Manufacturers Part Number 190M 200
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR EXOTHERMIC GROUNDING PRODUCTS
Type Three-piece conduit coupling GROUNDING
Trade Size 1/2 in -
Weight - 0.5 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Grounding and Bonding
standard UL, cUL None
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat