Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
195 |
680TB |
Manufacturer Number |
195 |
680-TB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564101952 |
00786210006802 |
Weight per package |
1.96 (lbs/each) |
1.63 (lbs/each) |
Description |
195 2" Rigid 3PC Coupling
Coupling, 2 In Trade Size, Straight, Zinc Plated, NPSM Connection, 215 LB/100
|
680TB 2" 3 Piece Coupling
Coupling, 2 In Trade Size, Threaded Connection, 2-1/32 In Length, 3-1/32 In Width, 1.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.31 (Each) |
$120.26 (Each) |
Carton/Reel |
$53.31 (1 Each) |
$721.58 (6 Each) |
Standard Packaging/Reel |
$266.57 (5 Each) |
$721.58 (6 Each) |
|
Material |
- |
Malleable Iron |
Shape |
Straight |
- |
|
Length |
- |
2-1/32 in |
Width |
- |
3-1/32 in |
|
Description |
2" RIGID 3PC COUPLING |
2" 3 PIECE COUPLING |
extra long description |
MIDWEST 195 2 3PC CONDUIT COUPLING |
ABB 680-TB ERICKSON COUPLING 2inch |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Coupling, 2 in Trade Size, Straight, Zinc Plated, NPSM Connection, 215 lb/100 |
Coupling, 2 in Trade Size, Threaded Connection, 2-1/32 in Length, 3-1/32 in Width, 1.63 lb/EA |
Product Type |
2 3PC Conduit Coupling |
Coupling |
Short Description |
Coupling, 2 in, Zinc Plated |
Coupling, 2 in |
Special Features |
Concrete Tight;Three Pieces |
Free Fitting Thread Ensure |
|
Color/Finish |
Zinc Plated |
- |
Connection Type |
NPSM |
Threaded |
dimensions |
2.6300 IN X 3.3100 IN X 3.3100 IN |
- |
for use with |
Rigid and Intermediate Conduit |
Rigid and IMC Conduit |
package quantity |
5 PK |
6 PK |
Standards Met |
UL File No: E-19189;UL Listed;cUL Listed |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
195 |
680-TB |
sub brand |
- |
Erickson(R) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Three-piece conduit coupling |
Erickson Couplings |
|
|
Weight |
215 lb/100 |
1.63 lb/EA |
|
Application |
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned |
To Couple and Effectively Bond Threaded Ends of Rigid MetalConduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
standard |
UL, cUL |
UL E23018, CSA |