Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Fluke |
Klein Tools |
Catalog Number |
1ACA1II |
NCVT5A |
Manufacturer Number |
FLUKE1ACA1II |
NCVT-5A |
Category |
Testers & Meters -
Testers & Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00095969290784 |
00092644692949 |
Weight per package |
0.28 (lbs/each) |
0.093 (lbs/each) |
Description |
1ACA1II Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN
Electrical Tester, 90 to 1000 V, Led Display, 45 to 405 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
|
NCVT5A Noncontact Voltage Tester Pen W/ Laser Pointer
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.29 (Each) |
$33.10 (Each) |
Carton/Reel |
$46.29 (1 Each) |
$33.10 (1 Each) |
Standard Packaging/Reel |
$555.48 (12 Each) |
$264.80 (8 Each) |
|
Material |
- |
Plastic and Electronic Assemblies |
Voltage Rating |
90 to 1000 V |
- |
|
Overall Length |
- |
6" (15.2 cm) |
|
Description |
ACV DETECTOR 90-1000V, ENG, L.A. SPN, C. FRN |
NONCONTACT VOLTAGE TESTER PEN W/ LASER POINTER |
extra long description |
FLK FLUKE-1AC-A1-II ACV DETECTOR 90 |
KLEIN NCVT-5A Non-Contact Voltage T |
Features |
The next generation VoltAlert(TM) AC non-contact voltage testers from Fluke are easy to use – just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home. |
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating. |
Long Description |
Electrical Tester, 90 to 1000 V, LED Display, 45 to 405 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication |
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating. |
Product Type |
Electrical Tester |
Non-Contact Voltage Tester W/Laser |
Short Description |
Electrical Tester, LED Display, Alkaline Battery |
- |
Special Features |
- |
Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985 |
|
Battery Chemistry Type |
Alkaline |
- |
Battery Included |
Yes |
- |
battery life |
- |
Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr |
Display Type |
LED |
- |
included |
- |
NCVT; Batteries |
includes |
(2) AAA Alkaline Battery |
- |
Indication Type |
Audible/Visual |
- |
media |
- |
Yes |
Number of Batteries |
2 |
- |
Overall Height |
- |
1.16" (2.9 cm) |
Overall Width |
- |
0.96" (2.4 cm) |
package quantity |
12 PK;1 CT |
- |
Power Source |
Battery |
- |
Standards Met |
CSA (Canada and US);CE Certified |
- |
Voltage |
- |
12 to 1000 VAC |
|
Brand |
FLUKE |
Klein Tools |
Manufacturers Part Number |
FLUKE-1AC-A1-II |
NCVT-5A |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
- |
Non-Contact Voltage Tester |
|
|
Application |
Factory Floor;In the Shop;At Home |
Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC |
Enclosure |
Hard plastic, pen shape |
- |
Frequency Rating |
45 to 405 Hz |
- |
standard |
- |
CAT IV 1000V; Laser: Class IIIa, 630-670nm, Max Power <5mW |