Nacogdoches |
333 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
1H |
SBC2C |
Manufacturer Number |
1H |
SBC2-C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200122 |
00074983627233 |
Weight per package |
0.124 (lbs/each) |
11.7 (lbs/each) |
Description |
1H #2 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 In Overall Length, Split Terminal, 0.12 LB/Ea
|
SBC2C Split Bolt Connector
Split Bolt Connector, #6 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.23 In Overall Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.03 (Each) |
$3.35 (Each) |
Carton/Reel |
$1,003.30 (100 Each) |
$335.33 (100 Each) |
Standard Packaging/Reel |
$1,003.30 (100 Each) |
$335.33 (100 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
Voltage Rating |
- |
600 V |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
Copper |
Finish |
- |
blank |
|
Overall Length |
1-11/32 in |
1.23 in;31.2 mm |
|
Description |
#2 CU SPLIT BOLT |
SPLIT BOLT CONNECTOR |
extra long description |
ABB 1H S-BOLT 2 STR - 6 SOL CU |
PAN SBC2-C Pan-Lug™ SBC2-C Mech Con |
Long Description |
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 in Overall Length, Split Terminal, 0.12 lb/EA |
Split Bolt Connector, #6 AWG (Stranded) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.23 in Overall Length |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
Split Bolt Connector, Non-Insulated, 1-11/32 in L |
Split Bolt Connector, Non-Insulated, 1.23 in;31.2 mm |
similar brands |
Servit® |
Servit® |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
- |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Copper Code Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) |
#2 AWG (Stranded) |
media |
- |
Yes |
Minimum Conductor Size |
#6 AWG (Range for Equal Main and Tap-Solid) |
#6 AWG (Stranded) |
package quantity |
100 CT;400 PK |
100 PK |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed |
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
1H |
SBC2C |
sub brand |
Blackburn |
Type Sbc |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Mechanical Split Bolt Connector |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
- |
standard |
UL E9809 |
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |