Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
CRC |
Catalog Number |
2005 |
2005 |
Manufacturer Number |
2005 |
02005 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Classification |
Miscellaneous Residential Devices
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39111803 - Lamp sockets
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00785007220056 |
00078254020051 |
Weight per package |
0.186 (lbs/each) |
1 (lbs/each) |
Description |
2005 Socket Extension Med to Med W
Socket Extensions, Medium to Medium, One Piece Porcelain, 1.25 Extension. White.
|
2005 16OZ 2-26 Precision Lube
Plastic Safe Lubricant, Penetrant and Corrosion Inhibitor That Helps Prevent Electrical Malfunctions Caused By Water Penetration, Humidity, Condensation or Corrosion. Restores Resistance Values and Helps Stop Current Leakage. 11 WT Oz Aerosol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.76 (Each) |
$12.81 (Each) |
Carton/Reel |
$87.60 (10 Each) |
$12.81 (1 Each) |
Standard Packaging/Reel |
$876.00 (100 Each) |
$153.72 (12 Each) |
|
Material |
Porcelain |
- |
Voltage Rating |
660W, 250V |
- |
|
|
|
Description |
SOCKET EXTENSION MED TO MED W |
16OZ 2-26 PRECISION LUBE |
extra long description |
P&S 2005 SOCKET EXTENSION MED TO ME |
CRC 02005 2-26 Multi-Purpose Lubric |
Long Description |
Socket extensions, medium to medium, one piece porcelain, 1.25 extension. White. |
Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage. 11 Wt Oz Aerosol |
Product Type |
Socket Extension Med to Med W |
2-26 Multi-Purpose Lubricant 11 WT Oz |
Special Features |
Extend the length of socket with this extension. Medium-to-medium, one piece porcelain, 1.25" extension. |
Plastic Safe, General Purpose |
|
Base |
Medium Base |
- |
Dielectric Strength |
- |
51,300 |
flammability |
- |
Flammable |
Flash Point |
- |
192 |
lubricant type |
- |
Thin, Non-Drying |
odor |
- |
Mild petroleum |
specific gravity |
- |
0.82 |
|
Brand |
LEGRAND-PASS & SEYMOUR |
CRC |
Manufacturers Part Number |
2005 |
02005 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Miscellaneous residential devices |
WIRE LUBE, MARKERS, & TIES |
Type |
Socket Extension |
Lubricant |
|
Application |
Residential |
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks. |
Mounting |
Consult the Factory |
- |
standard |
UL, CSA |
RoHS Compliant, NSF H2 Registered |