Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lenox |
Lenox |
Catalog Number |
20590B810R |
20580810R |
Manufacturer Number |
20590B810R |
20580810R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00082472205909 |
00082472205800 |
Weight per package |
1.93 (lbs/each) |
0.37 (lbs/each) |
Description |
20590B810R Recips B810R 8 X 3/4 X 050 X 10 25/PK
Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width
|
20580810R Recips 810R 8 X 3/4 X 050 X 10 5/PK
Recips 810R 8X3/4X050X10 5/PK
|
|
Minimum Order QTY |
1 Unit |
5 Units |
Unit/Foot |
$5.32 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.32 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$133.00 (25 Each) |
$0.00 (5 Each) |
|
Material |
Bi-Metal |
Bi-Metal |
|
Cut Material |
WOOD, METAL, PLASTIC |
Medium Metal, Wood, Plastic and Composite |
|
Overall Length |
8 in;203 mm |
- |
|
Additional Information |
- |
Applicable Standard OSHA, 29 CFR 1910.1200 |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
RECIPS B810R 8 X 3/4 X 050 X 10 25/PK |
8" X 3/4" X 050" 10T RECIP SAW BLADE |
extra long description |
STRAIGHT BACK TYPE; BI-METAL MATERIAL; 8 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; HOOK SHANK SHANK TYPE; WOOD, METAL, PLASTIC CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10 TEETH PER INCH; T2 TECHNOLOGY BRAND |
BI-METAL MATERIAL; 8 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; NAIL EMBEDDED WOOD, METAL, PLASTIC CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10 TEETH PER INCH; APPLICATION GENERAL PURPOSE |
Long Description |
Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth per Inch, 8 in Blade Length, 8 in Overall Length, 3/4 in Overall Width |
RECIPS 810R 8X3/4X050X10 5/PK |
Product Type |
Reciprocating Saw Blade |
Reciprocating Saw Blade |
Short Description |
Reciprocating Saw Blade, Bi-Metal, 10 Teeth per Inch |
- |
|
Blade Length |
8 in;203 mm |
8 INCH |
Blade Thickness |
0.05 INCH |
0.05 INCH |
Blade Width |
3/4 INCH |
3/4 INCH |
Overall Width |
3/4 in;19 mm |
- |
package quantity |
25 PK |
- |
Shank Type |
Hook Shank |
- |
Teeth per Inch |
10 |
10 |
|
Brand |
LENOX |
LENOX |
Manufacturers Part Number |
20590B810R |
20580810R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
STRAIGHT BACK |
- |
|
|
Application |
Cut Material Thickness 1/8 to 1/4 in for Ferrous Metal, 1/8 to 1/2 in for Non Ferrous Metal |
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
Call nearest store for Item Price
|