Nacogdoches |
810 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Scotch |
Catalog Number |
2100 |
2000 |
Manufacturer Number |
2100 |
7000031684 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Conduit Hangers/Stand Off Straps
|
Tape
|
UNSPSC |
39121701 - Electrical hangers
|
31201500 - Tape
|
UPC/EAN/GTIN |
00781747021007 |
00054007434030 |
Weight per package |
0.0694 (lbs/each) |
0.0842 (lbs/each) |
Description |
2100 1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 In;Emt: 1/2 In Cable Size, 7/8 In Width, 1-3/4 In Height, 0.0694 LB
|
2000 Scotch Electricians Duct Tape, 2" X 50yd
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.90 (Each) |
$10.18 (Each) |
Carton/Reel |
$89.73 (100 Each) |
$122.16 (12 Each) |
Standard Packaging/Reel |
$89.73 (100 Each) |
$122.16 (12 Each) |
|
|
Background Color |
- |
Gray |
Finish |
Zinc Electroplated |
- |
|
Height |
1-3/4 in |
- |
Size |
0 |
- |
Width |
7/8 in |
- |
|
Description |
1/2" EMT/RIGID CONDUIT HANGER |
ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE |
extra long description |
BPT 2100 #0 HANGER W/BOLT |
3M 7000031684 Scotch® Electricians |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 50 lb Load Rating. |
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. |
Long Description |
Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 in;EMT: 1/2 in Cable Size, 7/8 in Width, 1-3/4 in Height, 0.0694 lb |
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 lb |
Product Type |
Conduit Hanger |
Conduit Mounting |
Short Description |
Conduit Hanger, Zinc Electro-Plate, B |
Conduit Mounting, Vinyl, Gray |
Special Features |
With Bolt |
- |
|
Cable Size |
Rigid: 1/2 in;EMT: 1/2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
Maximum Operating Temperature |
- |
+140 °F |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °F |
package quantity |
100 PK |
- |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
Ul;CSA |
|
|
Brand |
Bridgeport |
Minnesota Mining (3M) |
Manufacturers Part Number |
2100 |
2000-DUCT-TAPE-DISPLAY |
sub brand |
- |
Scotch(R) |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
TAPE |
Type |
Conduit Hangers |
Display |
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
Decorative Lighting;Flood Light;Patio Lamp |
standard |
UL, CSA |