Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Kidde |
Kidde |
Catalog Number |
21006378 |
I12040 |
Manufacturer Number |
21006378 |
21006378 |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Security & Fire Alarm Systems
|
Security & Fire Alarm Systems
|
UNSPSC |
46191505 - Fire alarm systems
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
00047871403813 |
00047871403813 |
Weight per package |
0.5 (lbs/each) |
0 |
Description |
21006378 120V Ac W/9V Backup, Front Pull Tab, Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.55 In Overall Height, Bracket Mount, 0.5 LB
|
I12040 120V Ac W/9V Backup, Front Pull Tab, Hush
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 80 Milamp Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 In Diameter X 1.55 In Depth, Flashing Led Display, Mounting: Single Gang Electrical Box, Up to 4 In Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.98 PCT/FT, Ul 217, Nfpa 72, (Chapter 11) The State Of California Fire Marshall, NF
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.05 (Each) |
$14.05 (Each) |
Carton/Reel |
$14.05 (1 Each) |
$14.05 (1 Each) |
Standard Packaging/Reel |
$84.30 (6 Each) |
$84.30 (6 Each) |
|
|
|
Description |
120V AC W/9V BACKUP, FRONT PULL TAB, HUSH |
120V AC W/9V BACKUP, FRONT PULL TAB, HUSH |
extra long description |
KID 21006378 120V AC/DC Rear load, |
KID 21006378 120V AC/DC Rear load, |
Features |
The Kidde i12040A is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installe |
- |
Long Description |
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 1.55 in Overall Height, Bracket Mount, 0.5 lb |
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 IN Diameter X 1.55 IN Depth, Flashing LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.98 PCT/FT, UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NF |
Product Type |
120V Ac/DC Rear Load, Front Pull Tab, Hu |
120V Ac/DC Rear Load, Front Pull Tab, Hu |
Short Description |
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Diameter |
- |
Special Features |
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi |
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.6 IN Diameter X 1.55 IN Depth |
5.6 IN Diameter X 1.55 IN Depth |
display |
Flashing LED |
Flashing LED |
included |
9 V Battery |
9 V Battery |
Maximum Operating Temperature |
+100 °F;+37.8 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
- |
Mounting Type |
Bracket Mount |
- |
Operating Current |
80 W |
80 W |
Operating Frequency |
60 W |
60 W |
Operating Voltage |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Overall Height |
1.55 in |
- |
package quantity |
6 CA |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL Listed;UL mA |
- |
|
|
Brand |
Kidde |
Kidde |
Manufacturers Part Number |
21006378 |
21006378 |
sub brand |
Firex |
Firex |
|
Category Description |
SECURITY & FIRE ALARM SYSTEMS |
SECURITY & FIRE ALARM SYSTEMS |
Type |
Wire-In Smoke Alarm With Battery Backup |
Wire-In Smoke Alarm With Battery Backup |
|
|
|
Application |
Home |
- |
environmental conditions |
5 to 95 PCT |
5 to 95 PCT |
Mounting |
Single Gang Electrical Box, Up To 4 IN Octagon Box |
Single Gang Electrical Box, Up To 4 IN Octagon Box |
Operating Temperature |
40 - 100 DEG F |
40 - 100 DEG F |
standard |
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) |
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|