Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
CRC |
Catalog Number |
8276 |
2130 |
Manufacturer Number |
8276 |
02130 |
Category |
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Classification |
Aerosols
|
Cleaning
|
UNSPSC |
47131825 - Contact surface cleaners
|
47131825 - Contact surface cleaners
|
UPC/EAN/GTIN |
00088193082768 |
00078254021300 |
Weight per package |
0.0833 (lbs/each) |
1 (lbs/each) |
Description |
8276 Off-Line Contact Cleaner
Contact Cleaner, Clear Color, Carbon Dioxide;Hexane;Isopropanol Composition, Aerosol Can Container Type, -18°C;<0°F Flash Point, Made In Usa, Hydrocarbon Odor, 12 Ca Package Quantity, Spray Gas Physical Form, 10.9 Oz Size, KB Value Of 29 and Less Than 10% Ipa;This Is An Excellent Product to Clean Non-Energized Equipment Special Features, Usda K-2 Certified Standards Met
|
2130 16OZ QD Contact Cleaner
Suitable For Cleaning Sensitive Electronics and Electrical Equipment. Evaporates Quickly, Leaves No Residue and Is Safe to Use On All Plastics. Use Where Lower Flashpoint Cleaners Are Acceptable. NSF K2 Registered. 11 WT Oz Aerosol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.42 (Each) |
$22.70 (Each) |
Carton/Reel |
$305.04 (12 Each) |
$22.70 (1 Each) |
Standard Packaging/Reel |
$305.04 (12 Each) |
$272.40 (12 Each) |
|
|
|
Description |
OFF-LINE CONTACT CLEANER |
16OZ QD CONTACT CLEANER |
extra long description |
DOTTIE 8276 Off Line Contact Cleane |
CRC 02130 QD Contact Cleaner Fast D |
Features |
With a KB value of 29 and less than 10% IPA, this is an excellent product to clean non-energized equipment. |
- |
Long Description |
Contact Cleaner, Clear Color, Carbon Dioxide;Hexane;Isopropanol Composition, Aerosol Can Container Type, -18°C;<0°F Flash Point, Made in USA, Hydrocarbon Odor, 12 CA Package Quantity, Spray Gas Physical Form, 10.9 oz Size, KB Value of 29 and Less than 10% IPA;This is an Excellent Product to Clean Non-Energized Equipment Special Features, USDA K-2 Certified Standards Met |
Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered. 11 Wt Oz Aerosol |
Product Type |
Contact Cleaner |
QD Contact Cleaner Fast Dry 11 WT Oz |
Short Description |
Contact Cleaner, Clear, Gas, 10.9 oz, 12 CA |
- |
Special Features |
KB Value of 29 and Less than 10% IPA;This is an Excellent Product to Clean Non-Energized Equipment |
Quick Drying, Leaves No Residue |
|
Composition |
Hexane;Isopropanol;Carbon Dioxide |
Petroleum Distillate |
Container Type |
Aerosol Can |
- |
flammability |
Flammable |
Extremely Flammable |
Flash Point |
<0°F;-18°C |
<0 |
Form |
Gas, Liquid |
LIQUID |
odor |
Hydrocarbon |
- |
package quantity |
12 CA |
- |
Physical Form |
Spray Gas |
- |
Shelf Life |
- |
10 |
specific gravity |
- |
0.66 |
Standards Met |
USDA K-2 Certified |
- |
|
|
Brand |
L.H. Dottie CO. |
CRC |
Manufacturers Part Number |
8276 |
02130 |
|
Category Description |
AEROSOLS |
CLEANING |
Type |
Off-Line Contact Cleaner |
Contact Cleaner |
|
Application |
Relays, Switches, Contacts, Circuit Breakers, Plugs, Jacks, Terminals, Circuit Boards, Generators, Electromechanical Assemblies, Fusible Disconnects, Some Plastic Conveying Equipment |
Telephones, PCs, relays, edge connectors, tape heads, buss bars, circuits, contacts, printed circuit boards, switches & breakers. |
standard |
USDA K-2 |
RoHS Compliant, SNAP Approved, NSF K2 Registered |