Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2137VB0X |
TP23I |
Manufacturer Number |
2137V-BOX |
TP23I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664315404 |
00785007274936 |
Weight per package |
0.118 (lbs/each) |
0.1015 (lbs/each) |
Description |
2137VB0X Wallplate 2G Blank THRMST Box MT STD Iv
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, Ivory
|
TP23I Trademaster PLT 2G Blank Box Mount I
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.10437 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.44 (Each) |
$1.67 (Each) |
Carton/Reel |
$1.44 (1 Each) |
$1.67 (1 Each) |
Standard Packaging/Reel |
$144.13 (100 Each) |
$334.42 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
None |
Material |
Thermoset Phenolic/Urea |
Thermoplastic |
Number of Gangs |
- |
2 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 2G BLANK THRMST BOX MT STD IV |
TRADEMASTER PLT 2G BLANK BOX MOUNT I |
extra long description |
EWD 2137V-BOX Wallplate 2G Blank Th |
P&S TP23I TRADEMASTER PLT 2G BLANK |
Features |
Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Trademaster Plate 2gang Blank Box Mount Ivory |
Long Description |
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, Ivory |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.10437 lb |
Product Type |
Wall Plate |
Trademaster PLT 2G Blank Box Mount I |
Short Description |
2 Gang, Screw Mount, Wallplate, Ivory |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
Special Features |
Mounting Box;Standard Package Box;Temperature Rating -40 to 65 °C |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
4.56 (W) x 4.5 (H) in |
4.75 (W) x 4.6875 (H) in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 ct |
1 CT;20 PK |
Standards Met |
UL Listed;cUL Listed;RoHS Compliant;NAFTA Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
2137V-BOX |
TP23-I |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Blank wallplate |
Wall Plate |
|
|
Application |
Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |
UL 514 |