Nacogdoches |
0 |
29 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CPX2X2AL07SWW7M4 |
22CGT3540C |
Manufacturer Number |
CPX 2X2 ALO7 SWW7 M4 |
22CGT3540C |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00193048542806 |
00080083880027 |
Weight per package |
7.72 (lbs/each) |
8.37 (lbs/each) |
Description |
CPX2X2AL07SWW7M4 2X2 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 2400-4200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
|
22CGT3540C 31W 2X2 Led Flat Panel 40K 3582LM Back-Lit
Metalux 2X2 CGT Led Panel 4000K 80CRI 3582 Lumens
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$99.20 (Each) |
$47.63 (Each) |
Carton/Reel |
$99.20 (1 Each) |
$47.63 (1 Each) |
Standard Packaging/Reel |
$396.80 (4 Each) |
$47.63 (1 Each) |
|
connection |
Hardwired |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Dynamic |
- |
Material |
Steel |
- |
Shape |
Square |
- |
Voltage Rating |
120-277 |
- |
Wattage |
37.5 |
- |
|
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
3500 ,4000 ,5000 ,Variable |
- |
Finish |
Semi-Gloss |
- |
Lens Color |
WHITE |
- |
Style |
Traditional |
- |
|
Height |
1.7 |
- |
Length |
23.8 |
- |
Size |
23.87 5x 23.875 x 1.68 |
- |
Width |
23.8 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
2X2 LED FLAT PANEL KELVIN/LUMEN SELECT 35K/4K/5K |
31W 2X2 LED FLAT PANEL 40K 3582LM BACK-LIT |
extra long description |
LITH CPX 2X2 ALO7 SWW7 M4 LED Flat |
CLS 22CGT3540C CGT 3500 LUMEN 4000K |
Features |
Contractor Select |
- |
Long Description |
The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 2400-4200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects. |
Metalux 2x2 CGT LED Panel 4000K 80CRI 3582 Lumens |
Product Type |
Flat Panel |
CGT 3500 Lumen 4000K 2X2 Unv |
Special Features |
- |
1x4, 2x2, and 2x4 sizes available |
|
average life |
60 |
- |
dimensions |
23.875 x 23.875 x 1.68 |
- |
Fixture Type |
Flat Panel |
- |
Hardware |
Yes |
- |
lumens |
2500 ,3200 ,4000 ,Switchable |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
CPX 2X2 ALO7 SWW7 M4 |
22CGT3540C |
sub brand |
- |
CGT LED Panel Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Flat Panel |
RECESSED |
|
|
Application |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed,Surface,Suspended |
- |
standard |
CSADLC Premium,DLC Standard |
IC Rated;Damp Locations Listed;RoHS Compliant;LM79/LM80 Compliant |