Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CPX2X23200LM40KM |
22FP3240C |
Manufacturer Number |
CPX 2X2 3200LM 40K M4 |
22FP3240C |
Category |
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00191848338650 |
00080083833542 |
Weight per package |
7.75 (lbs/each) |
12.59 (lbs/each) |
Description |
CPX2X23200LM40KM 30W 2X2 Led Flat Panel 40K 3200LM Backlit
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 3200 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
|
22FP3240C 30W 2X2 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 108 Ma;0.26 A @ 120 V;0.11 A @ 277 V, 30 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 3560 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 23-3/4 In Height, 9.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$69.52 (Each) |
$49.15 (Each) |
Carton/Reel |
$69.52 (1 Each) |
$49.15 (1 Each) |
Standard Packaging/Reel |
$278.08 (4 Each) |
$49.15 (1 Each) |
|
Current Rating |
- |
108 mA;0.26 A @ 120 V;0.11 A @ 277 V |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
- |
Material |
Steel |
Steel (Back Plate);Aluminum (Bezel) |
Shape |
Square |
- |
Voltage Rating |
120-277 |
120/277 V ac |
|
Color |
White |
- |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
4000 K |
Finish |
Semi-Gloss |
- |
Lens Color |
WHITE |
- |
Style |
Traditional |
- |
|
Height |
1.68 |
23-3/4 in;602 mm |
Length |
23.82 |
23-3/4 in;602 mm |
Width |
23.82 |
2 in;51 mm |
|
Construction |
New Construction,Remodel |
- |
Description |
30W 2X2 LED FLAT PANEL 40K 3200LM BACKLIT |
30W 2X2 LED FLAT PANEL 40K |
extra long description |
LITH CPX 2X2 3200LM 40K M4 LED Flat |
CLS 22FP3240C 2X2 FPANEL 3200L, 40K |
Features |
Contractor Select |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
Long Description |
The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 3200 lumens and 4000K cool white LED color temperature for a cool white color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects. |
LED Panel, 120/277 V ac, 108 mA;0.26 A @ 120 V;0.11 A @ 277 V, 30 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 3560 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 23-3/4 in Height, 9.4 lb |
Product Type |
Led Flat Panel, 1FT X 4FT, Switchable Lu |
2X2 Fpanel 3200L, 40K, 0-10V |
Short Description |
- |
LED Panel, 120/277 VAC, 30 W |
Special Features |
- |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination |
|
average life |
60,000 |
>60000 h |
Brightness (Lumens) |
- |
3560 lm |
dimensions |
23.875 x 23.875 x 1.68 |
- |
dimmable |
Yes |
Yes |
Fixture Type |
Flat Panel |
- |
Hardware |
Yes |
- |
includes |
- |
Wire;Wire Nut |
lumens |
3200.000000000000000 |
- |
Maximum Operating Temperature |
25 |
- |
media |
Yes |
- |
package quantity |
- |
34 PL |
pallet quantity |
80 |
- |
Power Source |
Hardwired |
- |
Standards Met |
- |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
Total Wattage |
- |
30 W |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX COMMERCIAL |
Manufacturers Part Number |
CPX 2X2 3200LM 40K M4 |
22FP3240C |
sub brand |
- |
Fpanel LED Panel Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Flat Panel |
RECESSED |
|
|
|
Application |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
environmental conditions |
Indoor |
- |
Mounting |
Recessed,Surface,Suspended |
- |
standard |
CSADLC Premium,DLC Standard |
UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant;DLC Qualified |