Nacogdoches |
1,758 |
12 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Nsi |
Catalog Number |
230DC2 |
2002 |
Manufacturer Number |
230-DC2 |
2002 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Diecast Emt Fittings
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00781747152305 |
00786261600165 |
Weight per package |
0.065 (lbs/each) |
0.2 (lbs/each) |
Description |
230DC2 1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Connection Size, Non-Insulated, 2.56 In Length, 0.94 In Diameter, 0.533 LB/Ea
|
2002 208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$31.53 (Each) |
Carton/Reel |
$19.24 (50 Each) |
$31.53 (1 Each) |
Standard Packaging/Reel |
$192.40 (500 Each) |
$378.36 (12 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
Voltage Rating |
- |
208 to 277 V |
Wattage |
- |
2000 W |
|
Finish |
Ball burnish |
- |
Housing Material |
- |
Lexan |
|
Diameter |
0.94 in |
- |
Height |
- |
4-1/2 in |
Length |
2.56 in |
- |
Size |
1/2 |
- |
|
Description |
1/2" DIECAST EMT SET/SCREW CONNECTOR |
208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL |
extra long description |
BPT 230-DC2 1/2 SET SCREW CONN. ZIN |
TORK 2002 30 Crct Stked Neut C/W P1 |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1/2 in Connection Size, Non-Insulated, 2.56 in Length, 0.94 in Diameter, 0.533 lb/EA |
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Product Type |
EMT SS Diecast Connector |
Conduit Mount |
Short Description |
EMT SS Diecast Connector, 1/2 in, Zinc Die Cast |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
1/2 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
Decorative Ligting |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Operating Temperature |
- |
+140 °F |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Conduit Mount |
package quantity |
10 CT;60 PK |
1 CT;12 PK |
Sensor Type |
- |
Cadmium Coated CDS Photocell |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
cULus Listed |
supply voltage |
- |
208-277 VAC |
Switch Type |
- |
SPST |
Timing Range |
- |
2 Minutes |
|
|
Brand |
Bridgeport |
NSi |
Manufacturers Part Number |
230-DC2 |
2002 |
sub brand |
- |
Photocontrols |
|
Category Description |
DIECAST EMT FITTINGS |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
CONNECTOR |
- |
|
|
Weight |
0.533 lb/EA |
0.2 lb/EA |
|
Application |
Used to Secure EMT to Box or Enclosure |
- |
Enclosure |
- |
Lexan Housing |
environmental conditions |
- |
-40 to + 140 F |
Frequency Rating |
- |
50-60 Hz |
Mounting |
- |
Conduit Mount |
Operating Temperature |
- |
-40 to + 140 F |
standard |
UL, CSA |