Nacogdoches |
1,765 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
230DC2 |
4050S |
Manufacturer Number |
230-DC2 |
4050S |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152305 |
00687855846016 |
Weight per package |
0.065 (lbs/each) |
0.1 (lbs/each) |
Description |
230DC2 1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Connection Size, Non-Insulated, 2.56 In Length, 0.94 In Diameter, 0.533 LB/Ea
|
4050S 1/2" STL Set SCR Emt Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 0.84 In Diameter, 7/16 In Thread Length, 10.00 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$0.98 (Each) |
Carton/Reel |
$19.24 (50 Each) |
$24.45 (25 Each) |
Standard Packaging/Reel |
$192.40 (500 Each) |
$244.52 (250 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
None |
None |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
0.94 in |
0.84 in;21.3 mm |
Length |
2.56 in |
1.03 in;26.2 mm |
Size |
1/2 |
0.5 |
|
Description |
1/2" DIECAST EMT SET/SCREW CONNECTOR |
1/2" STL SET SCR EMT CONN |
extra long description |
BPT 230-DC2 1/2 SET SCREW CONN. ZIN |
EGS 4050S 1/2 IN EMT SSCR CONN |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1/2 in Connection Size, Non-Insulated, 2.56 in Length, 0.94 in Diameter, 0.533 lb/EA |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 in Length, 0.84 in Diameter, 7/16 in Thread Length, 10.00 lb/100 |
Product Type |
EMT SS Diecast Connector |
Emt Set Screw Connector |
Short Description |
EMT SS Diecast Connector, 1/2 in, Zinc Die Cast |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 25 CT;1 PK |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
connection size |
1/2 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
EMT Raceways to Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
10 CT;60 PK |
25 CT;1 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA |
Thread Length |
- |
7/16 in |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
230-DC2 |
4050S |
sub brand |
- |
ETP |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Straight Set Screw Connector |
|
|
Weight |
0.533 lb/EA |
10.00 lb/100;4.54 kg/100 |
|
Application |
Used to Secure EMT to Box or Enclosure |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |