Nacogdoches |
3,345 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
231DC2 |
2003 |
Manufacturer Number |
231-DC2 |
2003 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747152312 |
00050169020036 |
Weight per package |
0.111 (lbs/each) |
0.138 (lbs/each) |
Description |
231DC2 3/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
|
2003 3/4" Emt Set Screw Conn
Emt Set Screw Uninsulated Connectors Steel, 3/4 In. Trade Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.63 (Each) |
$25.44 (Each) |
Carton/Reel |
$15.66 (25 Each) |
$25.44 (1 Each) |
Standard Packaging/Reel |
$156.55 (250 Each) |
$25.44 (1 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Silver |
Finish |
Ball burnish |
- |
|
Diameter |
1.19 in |
- |
Length |
1.44 in |
1.476 |
Size |
3/4 |
- |
|
Description |
3/4" DIECAST EMT SET/SCREW CONNECTOR |
3/4" EMT SET SCREW CONN |
extra long description |
BPT 231-DC2 3/4 SET SCREW CONN. ZIN |
RACO 2003 EMT SET SCREW CONNECTOR 3 |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 3/4 in Connection Size, Non-Insulated, 1.44 in Length, 1.19 in Diameter, 0.111 lb/EA |
EMT Set Screw Uninsulated Connectors Steel, 3/4 In. Trade Size |
Product Type |
EMT SS Diecast Connector |
Emt Set Screw Connector 3/4 In Steel |
Short Description |
EMT SS Diecast Connector, 3/4 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
zinc electro plated, provides a concrete tight connection when taped, tri-head screws |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Conduit Type |
- |
EMT |
connection size |
3/4 in |
- |
Connector Type |
SET SCREW |
- |
fitting type |
- |
Connectors |
for use with |
Secure Emt to Box or Enclosure |
- |
installation type |
- |
Set screw |
Insulated/Non-Insulated |
Non-Insulated |
- |
Insulation Type |
- |
UNINSULATED |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
- |
pallet quantity |
- |
10000 |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
Wall Thickness |
- |
0.055 |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
231-DC2 |
2003 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw connector, EMT, uninsulated |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
Electrical |
standard |
UL, CSA |
UL 514B |