Nacogdoches |
0 |
3,669 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
231 |
231DC2 |
Manufacturer Number |
231 |
231-DC2 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002310 |
00781747152312 |
Weight per package |
0.0005 (lbs/each) |
0.111 (lbs/each) |
Description |
231 3/4" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 1 In Diameter, 0.0005 LB/Ea
|
231DC2 3/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.41 (Each) |
$0.61 (Each) |
Carton/Reel |
$10.20 (25 Each) |
$15.20 (25 Each) |
Standard Packaging/Reel |
$102.05 (250 Each) |
$152.00 (250 Each) |
|
insulation |
None |
None |
Material |
Steel |
Die-Cast Zinc |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
1 in |
1.19 in |
Length |
1-1/2 in |
1.44 in |
Size |
3/4 |
3/4 |
|
Description |
3/4" STEEL SET/SCREW EMT CONNECTOR |
3/4" DIECAST EMT SET/SCREW CONNECTOR |
extra long description |
BPT 231 3/4 SET SCREW CONN. STEEL |
BPT 231-DC2 3/4 SET SCREW CONN. ZIN |
Features |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
Long Description |
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 in Length, 1 in Diameter, 0.0005 lb/EA |
EMT SS Diecast Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 3/4 in Connection Size, Non-Insulated, 1.44 in Length, 1.19 in Diameter, 0.111 lb/EA |
Product Type |
Emt Set Screw Connector |
EMT SS Diecast Connector |
Short Description |
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Electro-Plated |
EMT SS Diecast Connector, 3/4 in, Zinc Die Cast |
Special Features |
Concrete-Tight |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
|
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
Connection Orientation |
Straight |
- |
connection size |
- |
3/4 in |
Connector Type |
SET SCREW |
SET SCREW |
for use with |
Join EMT to Box or Enclosure |
Secure Emt to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
250 PK;25 CT |
25 CT;250 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
231 |
231-DC2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.0005 lb/EA |
0.111 lb/EA |
|
Application |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Used to Secure EMT to Box or Enclosure |
standard |
cULus |
UL, CSA |