Nacogdoches |
3,669 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
231DC2 |
4075S |
Manufacturer Number |
231-DC2 |
4075S |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152312 |
00687855846061 |
Weight per package |
0.111 (lbs/each) |
0.11 (lbs/each) |
Description |
231DC2 3/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
|
4075S 3/4" STL Set SCR Emt Conn
Features:1 3/32IN Dia X 1 5/64IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.61 (Each) |
$1.56 (Each) |
Carton/Reel |
$15.20 (25 Each) |
$31.14 (20 Each) |
Standard Packaging/Reel |
$152.00 (250 Each) |
$311.40 (200 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
None |
None |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
1.19 in |
1.08 in;27.4 mm |
Length |
1.44 in |
1.09 in;27.7 mm |
Size |
3/4 |
0.75 |
|
Description |
3/4" DIECAST EMT SET/SCREW CONNECTOR |
3/4" STL SET SCR EMT CONN |
extra long description |
BPT 231-DC2 3/4 SET SCREW CONN. ZIN |
EGS 4075S 3/4 IN EMT SSCR CONN |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 3/4 in Connection Size, Non-Insulated, 1.44 in Length, 1.19 in Diameter, 0.111 lb/EA |
Features:1 3/32IN Dia X 1 5/64IN Length, 7/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated |
Product Type |
EMT SS Diecast Connector |
Emt Set Screw Connector |
Short Description |
EMT SS Diecast Connector, 3/4 in, Zinc Die Cast |
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
3/4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.09 IN, Max. Dia. 1.08 IN,Thread Length 0.44IN, Concretetight when taped, Male Hub Threads - NPS |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
connection size |
3/4 in |
- |
Connector Type |
SET SCREW |
SET SCREW |
for use with |
Secure Emt to Box or Enclosure |
EMT Raceways to Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
20 CT;1 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
UL 514B;CSA C22.2;Federal Specification WF-408E;NEMA |
Thread Length |
- |
7/16 in |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
231-DC2 |
4075S |
sub brand |
- |
ETP |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Straight Set Screw Connector |
|
|
Weight |
0.111 lb/EA |
15.00 lb/100;6.80 kg/100 |
|
Application |
Used to Secure EMT to Box or Enclosure |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |