Nacogdoches |
3,669 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
231DC2 |
MES751 |
Manufacturer Number |
231-DC2 |
MES-751 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Diecast Emt Fittings
|
Steel Insulated Set Screw Emt Connectors
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152312 |
00784297200014 |
Weight per package |
0.111 (lbs/each) |
1 (lbs/each) |
Description |
231DC2 3/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
|
MES751 3/4IN Steel Emt Setscrew
3/4 Emt SS Conn Steel Emt Set Screw Connector For Connecting Emt to Box, Concrete-Tight When Taped, Tubular Construction W/Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With (2) Set Screws
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.61 (Each) |
$0.00 (Each) |
Carton/Reel |
$15.20 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$152.00 (250 Each) |
$0.00 (1 Each) |
|
connection |
- |
Threaded |
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
|
Diameter |
1.19 in |
- |
Length |
1.44 in |
- |
Size |
3/4 |
3/4 IN EMT |
|
Description |
3/4" DIECAST EMT SET/SCREW CONNECTOR |
3/4IN STEEL EMT SETSCREW |
extra long description |
BPT 231-DC2 3/4 SET SCREW CONN. ZIN |
SWC MES-751 3/4 EMT SS CONN STEEL |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 3/4 in Connection Size, Non-Insulated, 1.44 in Length, 1.19 in Diameter, 0.111 lb/EA |
3/4 EMT SS CONN STEEL EMT SET SCREW CONNECTOR FOR CONNECTING EMT TO BOX, CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH (2) SET SCREWS |
Product Type |
EMT SS Diecast Connector |
3/4 Emt SS Conn Steel |
Short Description |
EMT SS Diecast Connector, 3/4 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Features: Tubular Construction With Staked Robertson Head Screws; Concrete-Tight When Taped; Meets UL514B, Fed Spec W-F-408E, Nema FB-1; UL And CUL Listed For EMT, IMC And Rigid Conduit; Includes: Staked Robertson Head Set Screw; Master Quantity: 125; Construction: Tubular; Shelf Quantity: 25 |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
3/4 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
Madison Electric Products |
Manufacturers Part Number |
231-DC2 |
MES-751 |
|
Category Description |
DIECAST EMT FITTINGS |
- |
Type |
CONNECTOR |
3/4" EMT SET SCREW BOX CONNECTORS STEEL |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
Connects EMT conduit to box or enclosure |
nema rating |
- |
FB-1 |
standard |
UL, CSA |
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1 |
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
Call nearest store for Item Price
|