Nacogdoches |
275 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
232DC2 |
TC123A |
Manufacturer Number |
232-DC2 |
TC123A |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152329 |
00785991024647 |
Weight per package |
0.1729 (lbs/each) |
0.25 (lbs/each) |
Description |
232DC2 1" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1 In Trade Size, Die-Cast Zinc Material, 1 In Connection Size, Non-Insulated, 1.63 In Length, 1.44 In Diameter, 0.1729 LB/Ea
|
TC123A 1" Emt Set Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.888 In Length, 0.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.05 (Each) |
$5.42 (Each) |
Carton/Reel |
$26.32 (25 Each) |
$135.52 (25 Each) |
Standard Packaging/Reel |
$263.18 (250 Each) |
$542.10 (100 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
1.44 in |
- |
Length |
1.63 in |
1.888 in |
Size |
1 |
- |
|
Description |
1" DIECAST EMT SET/SCREW CONNECTOR |
1" EMT SET SCREW CONN |
extra long description |
BPT 232-DC2 1 SET SCREW CONN. ZINC |
ABB TC123A 1 INCH CONN,SSCREW,EMT,S |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT SS Diecast Connector, 1 in Trade Size, Die-Cast Zinc Material, 1 in Connection Size, Non-Insulated, 1.63 in Length, 1.44 in Diameter, 0.1729 lb/EA |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.888 in Length, 0.25 lb/EA |
Product Type |
EMT SS Diecast Connector |
1 Inch Conn, Sscrew, Emt, STL |
Short Description |
EMT SS Diecast Connector, 1 in, Zinc Die Cast |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated, 100 PK;25 CT |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
connection size |
1 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
100 PK;25 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
232-DC2 |
TC123A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
|
Weight |
0.1729 lb/EA |
0.25 lb/EA |
|
Application |
Set Screw Connector used to Join EMT to Box or Enclosure. 1/2" Thru 2" Furnished with Tri-Drive Slot/Phillips/Robertson Head Screws |
Electrical |
standard |
UL, CSA |
UL e16592 |