Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
WDK8N |
2368 |
Manufacturer Number |
WDK8N |
2368 |
Category |
Anchor and Fasteners -
Miscellaneous
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162814 - Fastener assortment kit
|
31162103 - Wall anchors
|
UPC/EAN/GTIN |
00781002297871 |
00705591260504 |
Weight per package |
0.65 (lbs/each) |
0.7 (lbs/each) |
Description |
WDK8N #8 Nylon Walldriller Anchor Kit
Wall Driller Anchor Kit, Nylon Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 0.70 LB
|
2368 Nylon Zip It Anchor Kit
Anchor Kit, Nylon Material, 0.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.97 (Each) |
$25.50 (Each) |
Carton/Reel |
$41.97 (1 Each) |
$25.50 (1 Each) |
Standard Packaging/Reel |
$41.97 (1 Each) |
$382.50 (15 Each) |
|
|
Diameter |
#8 AWG |
- |
Length |
1-1/4 in |
- |
Size |
#8 x 1-1/4 IN |
- |
|
Description |
#8 NYLON WALLDRILLER ANCHOR KIT |
NYLON ZIP IT ANCHOR KIT |
extra long description |
DOTTIE WDK8N #8 Anchor Kit Wall Dri |
PECO 2368 NYLON ZIP IT ANCHOR KIT 2 |
Features |
Easy to Spot, Reusable, Deep Threads |
Peco fasteners nylon zip it kit sold per each |
Long Description |
Wall Driller Anchor Kit, Nylon Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 0.70 lb |
Anchor Kit, Nylon Material, 0.7 lb |
Product Type |
Wall Driller Anchor Kit |
Anchor Kit |
Short Description |
Wall Driller Anchor Kit, Nylon, 1-1/4 in |
Anchor Kit, Nylon |
Special Features |
Features: Easy to Spot, Reusable, Deep Threads |
- |
|
Drive Type |
Phillips/Slotted |
- |
for use with |
- |
Ni Hollow Gypsum Allboard for Light to Medium Duty Loads |
Head Type |
Phillips/Slotted |
- |
idea granular category code |
- |
2947 |
Number of Pieces |
50 |
- |
package quantity |
10 PK |
1 PK |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
WDK8N |
2368 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Wall Board Kit |
Zip It Anchor Kit |
|
|
Application |
- |
one-piece self drilling anchor designed for use ni hollow gypsum wallboard for light to medium dury loads |