Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
239DC2 |
TC1210A |
Manufacturer Number |
239-DC2 |
TC1210A |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152398 |
00785991025163 |
Weight per package |
1.617 (lbs/each) |
1.8 (lbs/each) |
Description |
239DC2 4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 4 In Trade Size, Die-Cast Zinc Material, 4 In Connection Size, Non-Insulated, 3.69 In Length, 5 In Diameter, 1.617 LB/Ea
|
TC1210A 4" Emt Set Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 In Length, 1.8 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.47 (Each) |
$98.63 (Each) |
Carton/Reel |
$116.80 (6 Each) |
$493.15 (5 Each) |
Standard Packaging/Reel |
$116.80 (6 Each) |
$493.15 (5 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
5 in |
- |
Length |
3.69 in |
3.938 in |
Size |
4 |
- |
|
Description |
4" DIECAST EMT SET/SCREW CONNECTOR |
4" EMT SET SCREW CONN |
extra long description |
BPT 239-DC2 4" SET SCREW CONN. ZINC |
ABB TC1210A 4 INCH CONN,SSCREW,EMT, |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT SS Diecast Connector, 4 in Trade Size, Die-Cast Zinc Material, 4 in Connection Size, Non-Insulated, 3.69 in Length, 5 in Diameter, 1.617 lb/EA |
EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 in Length, 1.8 lb/EA |
Product Type |
EMT SS Diecast Connector |
4 Inch Conn, Sscrew, Emt, STL |
Short Description |
EMT SS Diecast Connector, 4 in, Zinc Die Cast |
EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated, 5 CT |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
connection size |
4 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
1 CT;6 Pk |
5 CT |
Standards Met |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
239-DC2 |
TC1210A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
|
Weight |
1.617 lb/EA |
1.8 lb/EA |
|
Application |
Used to Secure EMT to Box or Enclosure |
Electrical |
standard |
cULus |
UL e16592 |