Nacogdoches |
2,109 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
240DC |
MES760 |
Manufacturer Number |
240-DC |
MES-760 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Set Screw Emt Couplings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092403 |
00784297200205 |
Weight per package |
0.064 (lbs/each) |
1 (lbs/each) |
Description |
240DC 1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.5 In Length, 0.94 In Diameter, 0.064 LB/Ea
|
MES760 1/2IN Steel Emt Setscrew
1/2 Emt SS Coup Steel Emt Set Screw Coupling For Connecting Emt to Emt Concrete-Tight When Taped, Tubular Construction W/Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With (4) Set Screws
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.49 (Each) |
$0.00 (Each) |
Carton/Reel |
$24.56 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$245.55 (500 Each) |
$0.00 (1 Each) |
|
connection |
- |
Threaded |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
0.94 in |
- |
Length |
1.5 in |
- |
|
Description |
1/2" DIECAST EMT SET/SCREW COUPLING |
1/2IN STEEL EMT SETSCREW |
extra long description |
BPT 240-DC 1/2 SET SCREW CPLG. ZINC |
SWC MES-760 1/2 EMT SS CPLG STEEL |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT Set Screw Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1.5 in Length, 0.94 in Diameter, 0.064 lb/EA |
1/2 EMT SS COUP STEEL EMT SET SCREW COUPLING FOR CONNECTING EMT TO EMT CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH (4) SET SCREWS |
Product Type |
Emt Set Screw Coupling |
1/2 Emt SS CPLG Steel |
Short Description |
EMT Set Screw Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
Concrete-Tight When Taped;Construction: Tubular;Features: Steel Tubular Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50;UL And CUL Listed For EMT, IMC And Rigid Conduit |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Madison Electric Products |
Manufacturers Part Number |
240-DC |
MES-760 |
|
Category Description |
DIECAST EMT FITTINGS |
- |
Type |
COUPLING |
1/2" EMT SET SCREW COUPLINGS STEEL |
|
Trade Size |
0.5 |
1/2 IN EMT |
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Connects two lengths of EMT conduit |
standard |
UL |
cULus for EMT conduit only |
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
Call nearest store for Item Price
|