Nacogdoches |
0 |
1,520 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
241 |
241DC |
Manufacturer Number |
241 |
241-DC |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002419 |
00781747092410 |
Weight per package |
0.0006 (lbs/each) |
0.0916 (lbs/each) |
Description |
241 3/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
|
241DC 3/4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.88 In Length, 1.19 In Diameter, 0.0916 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.52 (Each) |
$0.76 (Each) |
Carton/Reel |
$12.93 (25 Each) |
$19.08 (25 Each) |
Standard Packaging/Reel |
$129.30 (250 Each) |
$190.85 (250 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
1-1/8 in |
1.19 in |
Length |
1-3/16 in |
1.88 in |
|
Description |
3/4" STEEL SET/SCREW EMT COUPLING |
3/4" DIECAST EMT SET/SCREW COUPLING |
extra long description |
BPT 241 3/4 SET SCREW CPLG. STEEL |
BPT 241-DC 3/4 SET SCREW CPLG. ZINC |
Features |
Used to join two lengths of EMT. Concrete tight when taped. |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
Long Description |
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 1-3/16 in Length, 1-1/8 in Diameter |
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.88 in Length, 1.19 in Diameter, 0.0916 lb/EA |
Product Type |
Emt Set Screw Coupling |
Emt Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 0.75 in, Zinc Electro-Plated |
EMT Set Screw Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Connector Type |
- |
SET SCREW |
for use with |
EMT Conduit |
Aluminum or Steel Electrical Metallic Tubing |
includes |
- |
Set Screw |
media |
Yes |
Yes |
package quantity |
25 CT;250 PK |
25 CT;250 PK |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
241 |
241-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
|
Application |
Used to join two lengths of EMT. Concrete tight when taped. |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
standard |
UL |
UL |